Shop All Arc Welding Rod
Esab
1/8 x 14in Sureweld 7014 Electrode 5lb
Mfr # 812000206
Zoro # G4831449
original price:
$28.18
16% off
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 14 in
- AWS Classification E7014
- Tensile Strength 70,000
- Series Sureweld 7014
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Esab
- MFR # 812000206
- Zoro # G4831449
- UPC # 662303202965
- Country of Origin Mexico
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14 in |
Container Size | 5 lb |
Overall Diameter | 1/8 in |
Overall Length | 14 in |
Description
Stick Electrode, AWS Classification E7014, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 71 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 61 ksi, Series Sureweld 7014, Weight 5 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Male, Half Cable Connector, PK2 (94251226)
- THE BEST CONNECTION Technician'S Pocket Torch Angled Head 1 Pc (JTT5021F)
- SIEVERT Gas Hose, 33 ft., Liquid Propane (1533IS)
- JACKSON SAFETY TrueSight II Digital Variable ADF Welding Helmets with Balder Technology (46163)
- ESAB 3/32 x 14in Sureweld 7014 Electrode 5lb (812000180)
- ESAB Stick Electrode (N3091432C)
- ESAB Electrode (9-0096)
- ESAB 3/32 x 14in Sureweld 6010 Electrode 50lb (812000016)
- ESAB 5/32 x 14in Sureweld 6011 Electrode 5lb (812000115)
- ESAB Hardfacing Metal-Cored Wire, 0.045 in dia (11423100)
- POWERWELD Pointed DC Gouging Carbons, 1/8" x 12" (DC18)
- Esab Arc Welding Rod