Shop All Arc Welding Rod
Esab
1/8 x 14in Sureweld 6013 Electrode 50lb
Mfr # 812000164
Zoro # G4857811
original price:
$218.34
9% off
new price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Diameter 1/8 in
- Length 14 in
- AWS Classification E6013
- Tensile Strength 60,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 812000164
- Zoro # G4857811
- UPC # 662303202927
- Country of Origin Mexico
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14 in |
Container Size | 50 lb |
Overall Length | 14 in |
Overall Diameter | 1/8 in |
Description
Stick Electrode, AWS Classification E6013, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 81 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 70 ksi, Series Sureweld 6013, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAME ENGINEERING Torch Kit, Propane, 50,000 BTU (HT 1 1/2-10CR)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ENiFe-Cl, 5 lb. (41R175)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP21T-37)
- LINCOLN ELECTRIC Tungsten - 2 percent Lanthanated, 0.040 (KP4721-040)
- ESAB ATOM ARC 7018 1/8x14x10/HS Stick Electro (255011827)
- ESAB DUAL SHIELD 7100 Ultra 045x15/PSP-AWS-E7 (248005035)
- ESAB Welding Electrode, 3/16" dia. (811070333)
- ESAB Stick Electrode (N3081432P)
- ESAB Welding Electrode, 5/32" dia. (811004241)
- ESAB 1/8 x 14in Sureweld 7014 Electrode 50lb (812000214)
- FORNEY E6013, Steel Electrode, 3/32 in x 5 Pound (30305)
- Esab Arc Welding Rod