Shop All MIG Welding Wire
Esab
035-71T-10 Firepower Welding W
Mfr # 1440-0236
Zoro # G401059253
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification E71T-GS
- Material Mild Steel
- Welding Method FCAW
- Diameter 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 1440-0236
- Zoro # G401059253
- UPC # 716352144131
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Diameter | 0.035 in |
Details
AWS Classification | E71T-GS |
Material | Mild Steel |
Welding Method | FCAW |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Magnum Pro 100L MIG Gun (K4528-1-8P)
- TECHSPRAY Blue Shower Maintenance Cleaner (1620-10S)
- AMERICAN TORCH TIP Cutting Tip, size 3 (144-3)
- OATEY Solder Wire 95/5 1/4Lb Plmbing (53027)
- ESAB 70S-6 .045x33#WB 2376# PLT Welding Wire (321M116700)
- ESAB Spool 86, Copper, .035"x550, OMP4PLT, 4Drums (138UF85M)
- ESAB OK Aristorod 12.40 .035x40# AWS Weld (1A50096910)
- ESAB Mig Wire .030 33Lb (1440-0217)
- ESAB 70S-6 .035x33#WB 2376# PLT Welding Wire (321M096700)
- ESAB Dual Shield, 710 x 1/16 x 33, FluxCored (245019278)
- POWERWELD MIG Wire, Stainless Steel, ER308L, .030" x 10 lb (308L03010)
- Esab MIG Welding Wire