Shop All Protective Floor Coverings
This Product is Discontinued
Es Robbins
Roll Guard Temporary Floor Protection Film for Carpet, 36x2,400, Clear (Discontinued)
Mfr # 110024
Zoro # G4066350
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Disposable Protector Mat
- Length 200 ft
- Width 36"
- Thickness 2.2 mm
- Material Plastic Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Es Robbins
- MFR # 110024
- Zoro # G4066350
- UPC # 12544023568
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 200 ft |
Width | 36" |
Details
Type | Disposable Protector Mat |
Thickness | 2.2 mm |
Material | Plastic Film |
Backing | Non-Skid |
Color | Clear |
Weight | 7.8 lbs |
Application | IndoorCarpets |
Description
ES Robbins® Roll Guard Temporary Floor Protection Film for Carpet, 36 x 2,400, Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.