Shop All Chair Mats
Es Robbins
Lip Chair Mat, Multi-Task Series An, 36x48
Mfr # 128073
Zoro # G6087835
product price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Lipped
- Floor Type Low Pile Carpet
- Color Clear
- Backing Cleated
- Mat Surface Pattern Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Es Robbins
- MFR # 128073
- Zoro # G6087835
- Country of Origin United States
- Category Chair Mats
Dimensions
Length | 48" |
Lip Dimensions | 20 in x 10 in |
Width | 36" |
Size | 20 x 10 |
Details
Item | Lip Chair Mat,Multi-Task Series An,36x48 |
Shape | Lipped |
Floor Type | Low Pile Carpet |
Color | Clear |
Backing | Cleated |
Mat Surface Pattern | Smooth |
Weight | 9.07 lbs |
Material | Vinyl |
Green Certification or Other Recognition | GREENGUARD Certified; GREENGUARD Gold Certified |
Mat Backing Material | Vinyl |
Application | Low Pile Carpet up to 0.38" (including padding) |
Standards | GREENGUARD Certified; GREENGUARD Gold Certified |
Description
Lip Chair Mat,Multi-Task Series An,36x48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ 32" Blow Molded Plastic Folding Cocktail Table, Black (PFT2-BLK-32RBAR)
- INTERNATIONAL CONCEPTS 36 W, 20.6 L, 29 H (T-2236D)
- TRUE Key, PK2 (932992)
- CHAMPION TruTouch White Cordless Light Filtering Vinyl Mini Blinds with 1 in. Slats 23 in. W x 36 in. L (527337)
- ES ROBBINS Chair Mat 60"x66", Workstation Shape, Clear, for Carpet, Thickness: 3/4" (122775)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Hard Floor (143012)
- ES ROBBINS ES Robbins 120083 Anchormat Crystal Edge Value Chair Mat With Lip for Low Carpet (120083)
- ES ROBBINS Chair Mat 36"x48", Traditional Lip Shape, Clear, for Hard Floor (143002)
- ES ROBBINS ES Robbins 122685 Workstation SeriES Chair Mat (122685)
- ES ROBBINS Dimensions Chair Mat for Carpet, Rectangular, 46 x 60, Clear (162017)
- FLOORTEX Chair Mat 48"x53", Rectangular Shape, Clear, for Carpet (FR1113423ER)
- Es Robbins Chair Mats