Shop All Chair Mats
Es Robbins
Game Zone Chair Mat, For Hard Floor/Medium Pile Carpet, 42 x 46, Black
Mfr # 121563
Zoro # G4228662
product price: $95.45
/ea
Free Shipping & Returns
$95.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Hexagon
- Floor Type Hard Floor/Medium Pile Carpet
- Color Black
- Thickness 0.13"
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Es Robbins
- MFR # 121563
- Zoro # G4228662
- UPC # 12544382924
- Country of Origin United States
- Category Chair Mats
Dimensions
Length | 46 in |
Width | 42 in |
Details
Item | Chair Mat |
Shape | Hexagon |
Floor Type | Hard Floor/Medium Pile Carpet |
Color | Black |
Thickness | 0.13" |
Material | Vinyl |
Mat Backing Material | Vinyl |
Backing | Vinyl Grip |
Green Certification or Other Recognition | GREENGUARD Certified; GREENGUARD Gold Certified |
Description
ES Robbins® Game Zone Chair Mat, For Hard Floor/Medium Pile Carpet, 42 x 46, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Task Chair, 18.10" to 21.70", Adjustable Arms, Black (LLR66128)
- COMPONENT HARDWARE Heavy Duty ABS Plastic Drawer Pan 20" W (S80-2020)
- FLASH FURNITURE Black Vinyl Banquet Chair (4-FD-C01-GOLDVEIN-BK-VY-GG)
- DESIGNS OF DISTINCTION 3" SQ. x 4.5"H Satin Brass Metal Sleeve (01SLV345SB1)
- ES ROBBINS Floor+Mate, For Hard Floor to Medium Pile Carpet up to 0.75 in., 46 x 48, Black (121542)
- ES ROBBINS Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet, Thickness: 3/8" (141052)
- ES ROBBINS Deluxe Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (124154)
- ES ROBBINS Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (122073)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Hard Floor (143012)
- ES ROBBINS Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet (128371)
- FLOORTEX Ecotex® Marlon BioPlus Rectangular Polycarbonate Chair Mat for Low / Medium Pile Carpets - 46" x 60" (NRCMFLBG0004)
- Es Robbins Chair Mats