Shop All Chair Mats
Es Robbins
Floor+Mate, Hard Floor to Medium Pile Carpet to 0.75in, 46x48, Clear
Mfr # 121442
Zoro # G7891338
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type Textured
- Color Clear
- Thickness 0.13"
- Standards GREENGUARD Certified; GREENGUARD Gold Certified; Green Seal Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Es Robbins
- MFR # 121442
- Zoro # G7891338
- UPC # 12544028938
- Country of Origin United States
- Category Chair Mats
Dimensions
Width | 46" |
Size | No Lip |
Length | 48" |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | Textured |
Color | Clear |
Thickness | 0.13" |
Standards | GREENGUARD Certified; GREENGUARD Gold Certified; Green Seal Certified |
Green Certification or Other Recognition | GREENGUARD Certified; GREENGUARD Gold Certified; Green Seal Certified |
Material | Vinyl |
Mat Surface Pattern | Textured |
Mat Backing Material | Vinyl |
Weight | 19 lbs |
Backing | Vinyl Grip |
Application | Hard Floor to Medium Pile Carpet up to 3/4" (including padding) |
Description
ES Robbins® Floor+Mate, For Hard Floor to Medium Pile Carpet up to 0.75", 46 x 48, Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUOBED 30" Storage Ottoman, Ocean Blue (MFO30-AZ)
- FLASH FURNITURE HERCULES Series Heavy Duty Black Vinyl Stack Chair with Arms (4-XU-60154-BK-VYL-GG)
- LELAND Leland Ms Cream 8g N20 Cream Whipper Chargers Ten 24 Packs (1324-10)
- BAXTON STUDIO Serge Silver Metal 2-Door Accent Storage Cabinet (160-10242)
- ES ROBBINS ES Robbins 122083 Anchormat Standard Beveled Edge Chairmat (122083)
- ES ROBBINS Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet, Thickness: 3/8" (141052)
- ES ROBBINS Chair Mat 46"x60", Rectangular Shape, Clear, for Hard Floor (131826)
- ES ROBBINS Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (122073)
- ES ROBBINS Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet, Thickness: 3/4" (122371)
- ES ROBBINS Floor+Mate, For Hard Floor to Medium Pile Carpet up to 0.75 in., 46 x 48, Black (121542)
- FLOORTEX Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (FR31341526LV)
- Es Robbins Chair Mats