Shop All Chair Mats
Es Robbins
Floor+Mate, For Hard Floor to Medium Pile Carpet up to 0.75 in., 46 x 48, Black
Mfr # 121542
Zoro # G905674532
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type Hard Floors to Medium Pile Carpets up to 0.75 in thick (including padding)
- Color Black
- Thickness 0.13"
- Width 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Es Robbins
- MFR # 121542
- Zoro # G905674532
- UPC # 12544028952
- Country of Origin United States
- Category Chair Mats
Dimensions
Width | 46 in |
Length | 48 in |
Details
Item | Mats |
Shape | Rectangular |
Floor Type | Hard Floors to Medium Pile Carpets up to 0.75 in thick (including padding) |
Color | Black |
Thickness | 0.13" |
Mat Backing Material | Vinyl |
Mat Surface Pattern | Textured |
Backing | Vinyl Grip |
Green Certification or Other Recognition | GREENGUARD Gold Certified |
Weight | 19 lbs |
Material | Vinyl |
Description
ES Robbins Floor+Mate All-Purpose chair mats are ideal for hard floor surfaces and medium pile carpet (up to 0.75" including padding). Enjoy a smooth rolling surface that enhances your ergonomic comfort while protecting your floors from scuffs, scrapes and chair caster wear. Floor+Mate chair mats have a vinyl grip backing and no sharp spikes!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA PRODUCTS Adjustable Table, 48" X Up to 20", Wood Top, Black (VT7644824-00-01)
- LUXOR Adjustable Desk, 19-1/2" D, 27-1/2" W, 24-1/2" to 42" H, Gray, Laminate (STUDENT-M)
- TRADEMARK FINE ART Cheryl Bartley 'Cats and Dog at Garden Folk Art House' Canvas Art, 18x24 (ALI12438-C1824GG)
- JOHNSON LEVEL & TOOL 54 ALU Dry T Square (JTS54HD)
- ES ROBBINS ES Robbins 122083 Anchormat Standard Beveled Edge Chairmat (122083)
- ES ROBBINS Chair Mat 46"x60", Rectangular Shape, Clear, for Hard Floor (131826)
- ES ROBBINS Deluxe Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (124154)
- ES ROBBINS Deluxe Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (124054)
- ES ROBBINS ES Robbins 122381 Anchormat Standard Beveled Edge Chairmat (122381)
- ES ROBBINS Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet, Thickness: 3/4" (122371)
- FLOORTEX Ultimat Polycarbonate Chair Mat, Low/Medium Pile Carpet, 48x53, Clear (ER1113423ER)
- Es Robbins Chair Mats