Shop All Chair Mats
Es Robbins
EverLife Workstation Chair Mat for Hard Floors, With Lip, 66x60, Clear
Mfr # 132775
Zoro # G7891785
product price: $150.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$150.99
Free 30-Day Returns
Key Features
- Shape Workstation
- Floor Type Textured
- Color Clear
- Thickness 0.11"
- Size 12" x 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Es Robbins
- MFR # 132775
- Zoro # G7891785
- UPC # 12544382795
- Country of Origin United States
- Category Chair Mats
Dimensions
Size | 12" x 20" |
Width | 66" |
Length | 60" |
Lip Dimensions | 12 in x 20 in |
Details
Item | Chair Mat |
Shape | Workstation |
Floor Type | Textured |
Color | Clear |
Thickness | 0.11" |
Weight | 20 lbs |
Material | Vinyl |
Green Certification or Other Recognition | GREENGUARD Certified; GREENGUARD Gold Certified |
Mat Backing Material | Vinyl |
Application | Hard Floors |
Backing | Textured |
Mat Surface Pattern | Textured |
Standards | GREENGUARD Certified; GREENGUARD Gold Certified |
Description
ES Robbins® EverLife Workstation Chair Mat for Hard Floors, With Lip, 66 x 60, Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bed, Headboard Only, Queen Size, Bedroom, Upholstered, Linen Look, Beige, Transitional (I 6004Q)
- HASTINGS HOME Bamboo Shoe and Boot Rack Bench, 3-tiers Wood Seat Storage and Organization, Bedroom, Closets (727880MFR)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 25" to 33"Black (6224HB-10)
- HIRSH 3 Drawer Lateral File Cabinet, White, Legal/Letter (23701)
- ES ROBBINS Chair Mat 36"x48", Traditional Lip Shape, Clear, for Hard Floor (143002)
- ES ROBBINS Deluxe Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet (124377)
- ES ROBBINS Chair Mat 46"x60", Rectangular Shape, Clear, for Hard Floor (131826)
- ES ROBBINS ES Robbins 122785 Workstation Chairmat (122785)
- ES ROBBINS Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet, Thickness: 3/8" (141052)
- ES ROBBINS Deluxe Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (124054)
- LORELL Low-Pile Carpet ChairmatRectangle (LLR82821)
- Es Robbins Chair Mats