Shop All Entrance Mats
Es Robbins
ES Robbins 122581 48 in. x 96 in. Beveled Edge Mats
Mfr # 122581
Zoro # G603891286
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Es Robbins
- MFR # 122581
- Zoro # G603891286
- UPC # 12544225818
- Country of Origin United States
- Category Entrance Mats
Description
Note: Founded in 1967, ES Robbins is an innovative manufacturer of extruded plastic products for office, industry, food service and equine facilities consisting of five divisions: ES Robbins Office Products & Flooring, Aleco Industrial & Food Service Doors, Kleerstrip International and Centaur HTP Fencing Systems and Consumer Products Lids and Containers. ES Robbins is dedicated to providing creative products and programs that reflect the very best in service, technology, materials and product design.
Size: 48" W x 96"D.
Shape: Rectangle.
Gauge: Standard (.145).
Edge: Beveled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Buzzer, 24VAC, 0.250A, Gray (340A-G5)
- KGS BOOT GUARD Shoe Laces, 63" L, Kevlar(R), Bl, PR (263)
- MASTER LOCK Lockout Padlock, Keyed Different, Thermoplastic, Standard Body, Steel, Red, Pack of 6 (410S6RED)
- SIGNMISSION 24 in Height, Vinyl, 24" x 18", WS-D-1824-Washington (WS-D-1824-Washington)
- ES ROBBINS ES Robbins 122881 60 in. x 96 in. Robbins Beveled Edge Mats (122881)
- ES ROBBINS ES Robbins 122486 Crystal and Beveled Edge Mats (122486)
- NOTRAX Entrance Runner, Charcoal, 4 ft. W x 8 ft. L (138S0048CH)
- RUBBER-CAL "Estate Style Welcome Doormat" Coco Coir Mats, 24 x 57-Inch (10-106-021P)
- NOTRAX Entrance Mat, Gray, 3 ft. W x 16 ft. L (141S0316GY)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (136S0035CH)
- FLASH FURNITURE Black/Natural, 18 W x 30 L (FW-FWGEN419-BKNAT-GG)
- Es Robbins Entrance Mats