Shop All Chair Mats
Es Robbins
Chair Mat 46"x60", Rectangular Shape, Clear, for Hard Floor
Mfr # 132321
Zoro # G6180426
product price: $115.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$115.99
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type Hard Floors (Heavy Use)
- Color Clear
- Material vinyl
- Backing Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Es Robbins
- MFR # 132321
- Zoro # G6180426
- UPC # 012544323019
- Country of Origin United States
- Category Chair Mats
Dimensions
Length | 60 in |
Width | 46 in |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | Hard Floors (Heavy Use) |
Color | Clear |
Material | vinyl |
Backing | Smooth |
Green Certification or Other Recognition | GREENGUARD Certified; GREENGUARD Gold Certified |
Product Type | Chairmat,46x60",Rect,Hrdfl |
Features | Heavy Use—Smooth surface. |
Mat Surface Pattern | Smooth |
Mat Backing Material | Vinyl |
Description
Chairmat,46x60 In.,Rect,Hrdfl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Kenney Rachel 5/8" Standard Decorative Window Curtain Rod, 28-48", Antique White (KN71604V1)
- ACURITE Set and Forget Wall Clock 14.25, w/5 Year (46032)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Chrom, Vinyl, Glides, BLK (BR-VMBSO-CR-NF-RG-8540)
- LUXOR BLK 26" BLACK CABINET TFY W/4 (WT26C2)
- ES ROBBINS Chair Mat 46"x60", Rectangular Shape, Clear, for Hard Floor (131826)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet, Thickness: 3/4" (122173)
- ES ROBBINS Chair Mat 36"x48", Traditional Lip Shape, Clear, for Hard Floor (143002)
- ES ROBBINS Dimensions Chair Mat for Carpet, Rectangular, 46 x 60, Clear (162017)
- ES ROBBINS Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet, Thickness: 1/4" (120023)
- ES ROBBINS Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet (128371)
- FLOORTEX XXL Polycarb. Square General Office Mat for Carpets, 60 x 60, Clear (1115015023ER)
- Es Robbins Chair Mats