Shop All Chair Mats
Es Robbins
Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet
Mfr # 120321
Zoro # G6180520
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type Flat to Low Pile Carpets up to 0.25 in thick (including padding)
- Color Clear
- Thickness 1/4"
- Material vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Es Robbins
- MFR # 120321
- Zoro # G6180520
- UPC # 012544203212
- Country of Origin United States
- Category Chair Mats
Dimensions
Length | 60 in |
Width | 46 in |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | Flat to Low Pile Carpets up to 0.25 in thick (including padding) |
Color | Clear |
Thickness | 1/4" |
Material | vinyl |
Backing | Cleated |
Green Certification or Other Recognition | GREENGUARD Certified; GREENGUARD Gold Certified |
Features | For Flat to Low Pile Carpet |
Mat Surface Pattern | Smooth |
Mat Backing Material | Vinyl |
Description
Chairmat,46 In.x60 In.,Rect,Valu
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Aluminum Restaurant Stack Chair, 19.5 W 25" L 30 H, Aluminum, Metal, Plastic Seat (TLH-015-GG)
- FLASH FURNITURE Kids BlushSoft Gold Faux Fur Saucer Chair (FV-FMC-030-BL-SGD-GG)
- KENNEY MFG Curtain Rod Hd 48-84 Wht (KN512)
- ZORO SELECT 13-1/8" Roman Face Style Wall Clock, Black (E56BASD301G)
- ES ROBBINS Deluxe Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet (124377)
- ES ROBBINS Deluxe Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (124054)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (128173)
- ES ROBBINS Lip Chair Mat, Multi-Task Series An, 36x48 (128073)
- ES ROBBINS Chair Mat 36"x48", Traditional Lip Shape, Clear, for Hard Floor (143002)
- ES ROBBINS Chair Mat 46"x60", Rectangular Shape, Clear, for Hard Floor (131826)
- FLOORTEX Advantagemat Rect. LP Carpet 30"x48", Rectangular Shape, for Carpet (FC1175120EV)
- Es Robbins Chair Mats