Shop All Chair Mats
Es Robbins
Chair Mat 45"x53", Traditional Lip Shape, Clear, for Hard Floor/Carpet
Mfr # 131823
Zoro # G4498247
product price: $71.45
/ea
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Traditional Lip
- Floor Type Hard Floors (Light Use)
- Color Clear
- Backing Smooth
- Green Certification or Other Recognition GREENGUARD Certified; GREENGUARD Gold Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Es Robbins
- MFR # 131823
- Zoro # G4498247
- UPC # 012544318039
- Country of Origin United States
- Category Chair Mats
Dimensions
Lip Dimensions | 25 in x 12 in |
Length | 53 in |
Width | 45 in |
Details
Item | Chair Mat |
Shape | Traditional Lip |
Floor Type | Hard Floors (Light Use) |
Color | Clear |
Backing | Smooth |
Green Certification or Other Recognition | GREENGUARD Certified; GREENGUARD Gold Certified |
Material | Vinyl |
Features | Light Use—Smooth surface. |
Mat Backing Material | Vinyl |
Mat Surface Pattern | Smooth |
Description
Chairmat,45x53,Lip,Multi-Purpose,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/4", PK10 (CTB 22W/W)
- BESTAR L Shaped Desk, 71.1" D, 71.1" W, 29.9" H, Bark Gray, Melamine (120863-47)
- INFINITY INSTRUMENTS Prosaic Black, Clock (90/1201)
- WHIRLPOOL Dryer Heating Element Connction Wire Kit (279457)
- ES ROBBINS Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet, Thickness: 3/8" (141052)
- ES ROBBINS ES Robbins 122083 Anchormat Standard Beveled Edge Chairmat (122083)
- ES ROBBINS Floor+Mate, For Hard Floor to Medium Pile Carpet up to 0.75 in., 46 x 48, Black (121542)
- ES ROBBINS ES Robbins 131829 46 X 60 Rectangular Hardwood Economy Straight Edge Chairmat - Er10 .085 Thick (131829)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (120123)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (128173)
- FANMATS UTILITY MAT 28X18"" BRN (27392)
- Es Robbins Chair Mats