Shop All Chair Mats
Es Robbins
Chair Mat 45"x53", Traditional Lip Shape, Clear, for Hard Floor
Mfr # 132123
Zoro # G6180435
Free Shipping & Returns
$83.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Traditional Lip
- Floor Type Hard Floors (Heavy Use)
- Color Clear
- Material vinyl
- Lip Dimensions 25 in x 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Es Robbins
- MFR # 132123
- Zoro # G6180435
- UPC # 012544321039
- Country of Origin United States
- Category Chair Mats
Dimensions
Lip Dimensions | 25 in x 12 in |
Length | 53 in |
Width | 45 in |
Details
Item | Chair Mat |
Shape | Traditional Lip |
Floor Type | Hard Floors (Heavy Use) |
Color | Clear |
Material | vinyl |
Backing | Smooth |
Green Certification or Other Recognition | GREENGUARD Certified; GREENGUARD Gold Certified |
Product Type | Chairmat,45"x53",Lip,Hard Floor |
Features | Heavy Use—Smooth surface. |
Mat Backing Material | Vinyl |
Mat Surface Pattern | Smooth |
Description
Chairmat,45 In.x53 In.,Lip,Hard Floor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Plastic Folding Chair (DAD-YCD-50-GG)
- BAXTON STUDIO Adler Modern and Contemporary Transitional Ash Walnut Finished Wood Full Size Headboard (180-11143-Zoro)
- STALWART Heated Car Blanket - 12-Volt Electric Blanket for Car by Navy Blue (75-HBLANKET)
- FLASH FURNITURE Adjustable Table, 45.25" X 28.25" X 47.75", Laminate Top, Red (NAN-JN-2433-GG)
- ES ROBBINS ES Robbins 132631 60 in. x 60 in. Hard Floor Chairmat (132631)
- ES ROBBINS Deluxe Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (124154)
- ES ROBBINS Chair Mat 46"x60", Rectangular Shape, Clear, for Hard Floor (132321)
- ES ROBBINS ES Robbins 122785 Workstation Chairmat (122785)
- ES ROBBINS Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet, Thickness: 1/4" (120023)
- ES ROBBINS ES Robbins 122083 Anchormat Standard Beveled Edge Chairmat (122083)
- ECOTEX Polypropylene Rectangular Chair Mat for Carpets - 30" x 47" (FC113047LEC)
- Es Robbins Chair Mats