Shop All Chair Mats
Es Robbins
Chair Mat 36"x48", Traditional Lip Shape, Clear, for Hard Floor
Mfr # 143002
Zoro # G6180408
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Traditional Lip
- Floor Type Hard Floors
- Color Clear
- Thickness 0.09 in
- Lip Dimensions 20 in x 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Es Robbins
- MFR # 143002
- Zoro # G6180408
- UPC # 012544011985
- Country of Origin United States
- Category Chair Mats
Dimensions
Lip Dimensions | 20 in x 10 in |
Length | 48 in |
Width | 36 in |
Details
Item | Chair Mat |
Shape | Traditional Lip |
Floor Type | Hard Floors |
Color | Clear |
Thickness | 0.09 in |
Green Certification or Other Recognition | GREENGUARD Certified; GREENGUARD Gold Certified; USDA Certified Biobased 26% |
Material | Vinyl |
Backing | Smooth |
Mat Backing Material | Vinyl |
Description
Chairmat,36 In.x48 In.,Floor,Lip,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Active Seating Stool, Fabric, 25H, 33H, Black, Armless, Backless (695613BK)
- LESRO Lenox Wood 4 Seat Tandem Seating Wood Frame, Mocha, OH Wine Upholstery (LW4103)
- BOSS Executive Chair, Fixed, Champagne (B905DW-CMP)
- FLASH FURNITURE Restaurant Chair, 20"L33-1/4"H, HerculesSeries (XU-DG-60099-COF-BLKV-GG)
- ES ROBBINS Floor+Mate, For Hard Floor to Medium Pile Carpet up to 0.75 in., 46 x 48, Black (121542)
- ES ROBBINS ES Robbins 131829 46 X 60 Rectangular Hardwood Economy Straight Edge Chairmat - Er10 .085 Thick (131829)
- ES ROBBINS Lip Chair Mat, Multi-Task Series An, 36x48 (128073)
- ES ROBBINS ES Robbins 122685 Workstation SeriES Chair Mat (122685)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Hard Floor/Carpet (131823)
- ES ROBBINS Deluxe Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet (124377)
- FLOORTEX Floortex Cleartex 119225LV Advantagemat Pvc Rectangular Lipped Chair Mat For Low Pile Carpets 0.25 In.; Clear 36 X 48 In.- Chair not included (119225LV)
- Es Robbins Chair Mats