Shop All Chair Mats
Es Robbins
Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet
Mfr # 122073
Zoro # G6180505
product price: $91.89
/ea
Free Shipping & Returns
$91.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Traditional Lip
- Floor Type Carpets up to 0.75 in thick (including padding)
- Color Clear
- Thickness 3/4"
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Es Robbins
- MFR # 122073
- Zoro # G6180505
- UPC # 012544220530
- Country of Origin United States
- Category Chair Mats
Dimensions
Lip Dimensions | 20 in x 10 in |
Length | 48 in |
Width | 36 in |
Details
Item | Chair Mat |
Shape | Traditional Lip |
Floor Type | Carpets up to 0.75 in thick (including padding) |
Color | Clear |
Thickness | 3/4" |
Material | Vinyl |
Green Certification or Other Recognition | GREENGUARD Certified; GREENGUARD Gold Certified |
Backing | Cleated |
Weight | 10.72 lb |
Features | Medium Pile Mat with Crystal Edge |
Mat Backing Material | Vinyl |
Description
Chairmat,36 In.x48 In.,w/Lip,Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL 15" W 3 Drawer Mobile Bbf Pedestal File , Letter, 20", Platinum, Letter (LLR79135)
- REGENCY Regency Kahlo Tapered Post Legs (Set of 4)- Black (MTPL27BK)
- R & R TEXTILE Wash Cloth, 12x12 In, White, PK12 (X03100)
- BAXTON STUDIO Celerina Modern and Contemporary Gold Finished Metal Accent Wall Mirror (189-11896-ZORO)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet, Thickness: 3/4" (122173)
- ES ROBBINS Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet (128371)
- ES ROBBINS Dimensions Chair Mat for Carpet, Rectangular, 46 x 60, Clear (162017)
- ES ROBBINS ES Robbins 122685 Workstation SeriES Chair Mat (122685)
- ES ROBBINS Deluxe Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (124054)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Hard Floor (143012)
- DEFLECTO EconoMat 46" x 60" Chair Mat for Hard Floors (CM2E442FCOM)
- Es Robbins Chair Mats