Shop All Welding Mats
This Product is Discontinued
Es Robbins
Black Anti-Fatigue/Anti-Spark Welding Mat, 2 ft. W x 3 ft. L, 5/8" Thick (Discontinued)
Mfr # 184572
Zoro # G3705989
This Product is Discontinued
Key Features
- Color Black
- Width 2 ft.
- Length 3 ft.
- Material Surface: Vinyl; Base: Foam
- Thickness 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Es Robbins
- MFR # 184572
- Zoro # G3705989
- UPC # 012544020321
- Country of Origin United States
- Category Welding Mats
Dimensions
Width | 2 ft. |
Length | 3 ft. |
Details
Item | Anti-Fatigue/Anti-Spark Welding Mat |
Color | Black |
Material | Surface: Vinyl; Base: Foam |
Thickness | 5/8" |
Type | Anti-Fatigue Matting |
Description
Welding Mat,Anti-Spark,Anti-Fatigue,2 ft.x3 ft.x5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.