Shop All Anti-Fatigue Mats
Es Robbins
184552 Feel Good 24'' x 36'' Black Grease-Proof Anti-Fatigue Floor Mat - 3/8'' Thick
Mfr # 331184552
Zoro # G211175433
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Es Robbins
- MFR # 331184552
- Zoro # G211175433
- Country of Origin United States
- Category Anti-Fatigue Mats
Description
Maximize your productivity by creating a safe and comfortable work environment with the ES Robbins 184552 Feel Good 24'' x 36'' black grease-proof anti-fatigue floor mat! Featuring a raised dome surface this mat helps relieve foot leg and back pain that can occur from periods of prolonged standing. Its 3/8'' thick cushioning provides maximum support during even the longest shifts offering a comfortable yet efficient work environment for your staff. And thanks to its waffle-patterned backing this mat firmly grips to carpeting or hard flooring surfaces to prevent shifting or movement during use.**This mat's 24'' x 36'' size is the perfect addition to desks cashier stations hostess stands and a variety of other dry environments! Its molded edges and rounded corners not only provide a safe transition on and off the mat but also prevent employees from tripping in busy work areas. Plus its non-slip grease-proof design prevents slips and falls in the event of a grease or oil spill further ensuring a safe work environment for your employees. Combining exceptional quality comfort and support this anti-fatigue mat is an ergonomic solution for any food service operation warehouse or office!**Overall Dimensions:*Length: 36''*Width: 24''*Thickness: 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Label, 5x7, Warning Arc Flash and, LELC316 (LELC316)
- STEINER INDUSTRIES FR Welding Jackets, XL, Cotton, Men (1030DR-X)
- BULLARD Nylon Cape, Size 28 In., Nylon (46VX)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (11-510)
- ES ROBBINS 53" L x Vinyl; Foam, 0.13" Thick (184603)
- NOTRAX Antifatigue Runner, Black, 12 ft. L x 3 ft. W, Vinyl, Pebble Surface Pattern, 3/8" Thick (411S3312BL)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- DURABLE CORP E 3' X 5' Black Anti-Fatigue Mat (421S35BK)
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- NOTRAX 8 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0538BY)
- NEWLIFE ECO-PRO BY GELPRO Continuous Comfort Mat, 114" L x Polyurethane (104-01-36114-1)
- Es Robbins Anti-Fatigue Mats