Shop All Tool Storage Accessories
Ernst Manufacturing
Ernst 10-Compartment Plastic Organizer Tray, Red
Mfr # 5010
Zoro # G802548370
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ernst Manufacturing
- MFR # 5010
- Zoro # G802548370
- UPC # 789455000000
- Country of Origin United States
- Category Tool Storage Accessories
Details
Item | Ernst 10-Compartment Plastic Organizer Tray, Red |
Color | Red |
Material | Plastic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 6" L (ITDET15601)
- IRWIN Bolt Extractor, 1/4in., BO (1859101)
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 3/16 " L.55 mm (01450012)
- CENTRAL TOOLS DIAL INDICATOR SET/0-1 (CE3D102)
- ERNST MANUFACTURING Ernst 10-Compartment Plastic Organizer Tray, Black (5011)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 18in x 36in Blue Top / Yellow Bottom (TSF-1836-BLUY)
- SWIVEL STORAGE SOLUTIONS Divider, Steel, Heavy Duty Type, 23-3/4" L (PRDDGG2727)
- TEKTON 1/2 Inch Drive x 13 Inch Socket Rail, 10 Clips (Black) (OSR22210)
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls Blue (TST-15180-BLU)
- WESTWARD Storage Accesory, Silver, Zinc Alloy (61HP28)
- TOUGHBUILT Air Gun Holder (TB-37)
- Ernst Manufacturing Tool Storage Accessories