Shop All Tool Hanging Racks & Rails
Ernst Manufacturing
18 in. - 3 Rail Socket Boss, Red
Mfr # 8450
Zoro # G302548603
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ernst Manufacturing
- MFR # 8450
- Zoro # G302548603
- UPC # 789455000000
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Details
Item | 18 in. - 3 Rail Socket Boss, Red |
Color | Red |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180500)
- ONSRUD 1/2" Two Flute Routing End Mill Plunge Point 4"L (52-706)
- STARRETT Carbide Contact Pnt, 1-23/64"Lx.078" Ball (PT27024)
- KIPP Adjustable Handle, Size: 4 1/2-13X40 Zinc, Black Satin, Comp: Steel (K0116.4A51X40)
- ERNST MANUFACTURING 18 in. 3 Rail Twist Lock HI-VIZ Socket Boss (8460HV)
- ERNST MANUFACTURING 18 in. 2 Rail 1/2 in. Drive HI-VIZ Socket Boss (8463HV)
- ERNST MANUFACTURING 90 Tool Bit Boss, 13 in. 2 Rail - Black (5710)
- ERNST MANUFACTURING 30 Tool 'No-Slip' Low Profile Wrench Rails, Red (6050)
- ERNST MANUFACTURING 18 in. - 3 Rail Socket Boss, Blue (8451)
- MAG-MATE Magnet with Clip, 38 lb. Pull, MX2000VB02 (MX2000VB02)
- TOOLFLEX 37" Green Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-6)
- Ernst Manufacturing Tool Hanging Racks & Rails