Ernest 8460HV 18 in. 3 Rail Socket Boss; HI-VIZ
Mfr # ERN8460HV
Zoro # G303915626
Product Information
- Brand Ernest
- MFR # ERN8460HV
- Zoro # G303915626
- UPC # 789455084635
- Country of Origin China
- Category Socket Sets
Description
Versatility is a must for organizing any socket set. Capitalize on maximum configuration possibilities with the universal twist-lock socket tray from ernst individual rails can be removed or switched for customization. Add or remove socket clips, label socket sizes with i.D. Stickers, trade colors, swap out drive sizes, add ratchet and extension holders, the options are limitless for organizing your own set of sockets. Perfect for storage in the drawer, on the bench, or on the go. This compact set fits a large set of tools using a small amount of storage space. Easy to grab and go with handles on each end. Twist-lock clips keep sockets secured for transport and prevent tool loss. Even upside down - sockets are locked in tight socket rails are locked in the tray for security, and unlock with the push of a button.
Features- Hi-viz color - spot your most needed tools in an instant
- Holds 45 sockets - 15 each 1/4", 3/8", and 1/2" drive
- Twist lock socket clips keep sockets secure
- Push button release to remove any rail
- 288 Socket id stickers included
- Size: 18 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG 17/64" Cobalt Black/Gold 130 Deg. Jobber Length Drill Bit (15265605)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS3126)
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNJC, 2 Flutes, Bright (14030)
- PROTO 7 13/16 in Horseshoe Washer Lock Ring Plier 0 Degrees (J250G)
- BETA 18 Piece Socket Set - 1/2" Drive Socket Drivers, Chrome Plated (009231028)
- PERFORMANCE TOOL 15-Pc Drain Plug Socket Set Drian Plug Skt, W54287 (W54287)
- TEKTON 1/2 Inch Drive Deep 6-Point Socket Set with Rails, 19-Piece (3/8-1-1/2 in.) (SHD92123)
- GREY PNEUMATIC SKT SET 1/2" DR 30 PC SAE & METRIC DEEP (GP1512DM)
- WELLER Crescent Assorted Sizes X 3/8 in. drive SAE 6 Point Deep Well Socket Set 9 pc (CSAS6N)
- GREY PNEUMATIC 1" Drive Socket Set, 21 pcs (9021)
- WRIGHT TOOL 3/8" Drive SAE, 21 pcs (337)
- Ernest Sockets & Ratchets