Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # WE15L1/2NPTCFX
Zoro # G504223407
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Pipe Size 1/2 in
- Maximum Operating Pressure 4,568 psi
- Application Gases, Oils
- Overall Length 36 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # WE15L1/2NPTCFX
- Zoro # G504223407
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Pipe Size | 1/2 in |
Overall Length | 36 mm |
Fitting Side B Pipe Size | 1/2 in |
Thread Size B | 1/2-14 |
Fitting Side A Tube Outer Diameter | 15 mm |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 15 mm |
Threading Size | 1/2-14 |
Details
Item | Steel tube fitting |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Maximum Operating Pressure | 4,568 psi |
Application | Gases, Oils |
Series | Ermeto DIN |
Fitting Side A Connection Type | Compression |
Fitting Material | Steel |
System of Measurement | Metric |
Fitting Side B Connection Type | NPT |
Fitting Body Material | Steel |
Connection Type | Compression x NPT |
For Tube OD | 15 mm |
Fitting Shape | Elbow |
End Connection Type | Compression, Threaded |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type Compression, Fitting Side B Connection Type NPT, Fitting Material Steel, Fitting Side A Tube Outer Diameter 15 mm, Maximum Operating Pressure 4,568 psi, Overall Length 36 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Thread Size B 1/2-14, Series Ermeto DIN, System of Measurement Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Shower Door Handle, C Shape, 2-Sided, Satin Stainless (SHR-1 32D)
- SLOAN Sfp6 Plug-In Adapter 110 Vac/6 Vdc (0362006)
- ZORO SELECT Tubing, EPDM 3/8 In OD, 100 Ft. (1526-250375)
- KINGSTON BRASS Brass PopUp Drain with Overflow, 22 Gauge, Polished Brass (KB1112)
- AIRWAY 1" Flare x MNPT 316 SS Male 90 Degree Elbow (J16MEBO)
- TRIPLE-LOK Male Elbow (16 CTX-S)
- PARKER 3/16" Inverted Flare x MNPS Brass Union 10PK (42IFHD-3)
- PARKER Male Connector, Low Lead Brass, Flare (L48F-8-8)
- PARKER Flare Fittings, Brass, 1-19/32 (VS159F-4-4)
- PARKER 5/16" Flare Brass Short Nut 10PK (41FS-5)
- JMF FLARE UNION 3/4X3/4"" LF (4506523)
- Ermeto Tube Fittings