Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # WE12S1/4NPTCFX
Zoro # G204223400
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Pipe Size 1/4 in
- Fitting Side B Pipe Size 1/4 in
- Maximum Operating Pressure 9,137 psi
- Series Ermeto DIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ermeto
- MFR # WE12S1/4NPTCFX
- Zoro # G204223400
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Pipe Size | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 12 mm |
Thread Size B | 1/4-18 |
Overall Length | 38 mm |
For Tube Outside Diameter | 12 mm |
Threading Size | 1/4-18 |
Fitting Pipe Size | 1/4 in |
Details
Item | Steel tube fitting |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Maximum Operating Pressure | 9,137 psi |
Series | Ermeto DIN |
Application | Gases, Oils |
System of Measurement | Metric |
Fitting Side A Connection Type | Compression |
Fitting Material | Steel |
Fitting Side B Connection Type | NPT |
Fitting Shape | Elbow |
End Connection Type | Compression, Threaded |
Connection Type | Compression x NPT |
Fitting Body Material | Steel |
For Tube OD | 12 mm |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type Compression, Fitting Side B Connection Type NPT, Fitting Material Steel, Fitting Side A Tube Outer Diameter 12 mm, Maximum Operating Pressure 9,137 psi, Overall Length 38 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Thread Size B 1/4-18, Series Ermeto DIN, System of Measurement Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Expansion Plug, Snap-Tite, 5/8 In (51405)
- ALLPOINTS Bottom Pivot Hinge, 7/8" (8009911)
- LEGEND VALVE 1-1/2" X 3/4" NO LEAD RED TEE (310-430NL)
- AMERICAN STANDARD AmrStdKit267 FClose Coupld Toilt wFm"-Fv (7301706-0070A)
- GENERAC 3-8 in. Flare Adapter X 3-8 in. Compression Adapter (54822-0606)
- LEGRIS Metric Push-to-Connect Fitting (3109 10 21)
- LEGRIS Metric Push-to-Connect Fitting (3189 08 10)
- THRIFCO PLUMBING #40 5/16 Inch Brass Flare Cap 2/Pack (4401302)
- LEGRIS Metric Push-to-Connect Fitting (3183 04 00)
- PARKER Male Elbow 45 deg., Brass, Flare, PK10 (249F-6-8)
- PARKER Pipe Fitting Low Lead (L2202P-6-6)
- Ermeto Tube Fittings