Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # WE12L3/8NPTCFX
Zoro # G004223402
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Pipe Size 3/8 in
- Maximum Operating Pressure 4,568 psi
- Application Gases, Oils
- Fitting Side B Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # WE12L3/8NPTCFX
- Zoro # G004223402
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Pipe Size | 3/8 in |
Overall Length | 32 mm |
Fitting Side A Tube Outer Diameter | 12 mm |
Thread Size B | 3/8-18 |
Fitting Side B Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 12 mm |
Threading Size | 3/8-18 |
Details
Item | Steel tube fitting |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Maximum Operating Pressure | 4,568 psi |
Application | Gases, Oils |
Fitting Side B Connection Type | NPT |
System of Measurement | Metric |
Series | Ermeto DIN |
Fitting Material | Steel |
Fitting Side A Connection Type | Compression |
Fitting Shape | Elbow |
Fitting Body Material | Steel |
End Connection Type | Compression, Threaded |
For Tube OD | 12 mm |
Connection Type | Compression x NPT |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type Compression, Fitting Side B Connection Type NPT, Fitting Material Steel, Fitting Side A Tube Outer Diameter 12 mm, Maximum Operating Pressure 4,568 psi, Overall Length 32 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Thread Size B 3/8-18, Series Ermeto DIN, System of Measurement Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Pop-Up Rod 10In Assembly (86785)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300050408)
- PRIME-LINE 6 in. x 6 in. Hardened Steel Faucet Seat Wrench, Tapered Single Pack (RP77331)
- ZORO SELECT Hex Coupling, 304 SS, 1/4" Pipe Size, FNPT (ZUSA-PF-7803)
- AIRWAY 3/8" Flare x JIC 316 SS Male 45 Degree Elbow (6502-0606SS)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Straight Adapter - 1/4" OD x 1/4" MNPT (ZUSA-TF-37FL-2)
- EVERFLOW 3/8" Flare x 1/2" FIP Reducing Adapter Pipe Fitting; Brass (F46R-3812)
- PARKER 5/16" Flare Brass Union 10PK (42F-5)
- ZORO SELECT 1/2" Female Flare Low Lead Brass Short Nut (704014-08)
- EVERFLOW 3/8" Flare x 1/8" MIP Reducing Adapter Pipe Fitting; Brass (F48R-3818)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Cap for 3/8" OD (ZUSA-TF-37FL-75)
- Ermeto Flared Tube Fittings