Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # WE12L1/2NPTCFX
Zoro # G404223408
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Pipe Size 1/2 in
- Fitting Side A Tube Outer Diameter 12 mm
- Fitting Material Steel
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # WE12L1/2NPTCFX
- Zoro # G404223408
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 12 mm |
Thread Size B | 1/2-14 |
Fitting Side B Pipe Size | 1/2 in |
Overall Length | 36 mm |
Threading Size | 1/2-14 |
For Tube Outside Diameter | 12 mm |
Fitting Pipe Size | 1/2 in |
Details
Item | Steel tube fitting |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Fitting Material | Steel |
System of Measurement | Metric |
Fitting Side A Connection Type | Compression |
Maximum Operating Pressure | 4,568 psi |
Fitting Side B Connection Type | NPT |
Series | Ermeto DIN |
Application | Gases, Oils |
End Connection Type | Compression, Threaded |
Fitting Body Material | Steel |
Connection Type | Compression x NPT |
For Tube OD | 12 mm |
Fitting Shape | Elbow |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type Compression, Fitting Side B Connection Type NPT, Fitting Material Steel, Fitting Side A Tube Outer Diameter 12 mm, Maximum Operating Pressure 4,568 psi, Overall Length 36 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Thread Size B 1/2-14, Series Ermeto DIN, System of Measurement Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO MoenSatNI Chat Trim Kit (31661SN)
- KOHLER Flapper Assembly, Replacement (GP87449)
- KOHLER Rival Pull Out Kitchen Faucet (30468-CP)
- ZORO SELECT Heavy Duty Clamp, T304 Stainless Steel, For Tube Size: 2 in (13MHHM2.0)
- PARKER SEAL-LOK - GAGE PORT TEE (24-4 LOHL6G5TP-S)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10, Flare Thread Size: 5/8-18 (48F-6-4)
- PARKER 5/8-18" Flare Brass Union Reducer 10PK (42F-6-5)
- EVERFLOW 3/8" Flare x 1/8" MIP Reducing 90° Elbow Pipe Fitting; Brass (F49R-3818)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-12-12)
- ZORO SELECT Swivel Connector, Low Lead Brass, 750 psi (704070-08)
- WEATHERHEAD 1/8" x 5/16" Brass 90 Degree Elbow (402X5)
- Ermeto Flared Tube Fittings