Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # WE10S1/4NPTCFX
Zoro # G104223401
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Pipe Size 1/4 in
- Thread Size B 1/4-18
- Fitting Side A Connection Type Compression
- Fitting Side B Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # WE10S1/4NPTCFX
- Zoro # G104223401
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Pipe Size | 1/4 in |
Thread Size B | 1/4-18 |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 10 mm |
Overall Length | 34 mm |
For Tube Outside Diameter | 10 mm |
Fitting Pipe Size | 1/4 in |
Threading Size | 1/4-18 |
Details
Item | Steel tube fitting |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Fitting Side A Connection Type | Compression |
Fitting Side B Connection Type | NPT |
Fitting Material | Steel |
System of Measurement | Metric |
Application | Gases, Oils |
Maximum Operating Pressure | 9,137 psi |
Series | Ermeto DIN |
Connection Type | Compression x NPT |
Fitting Shape | Elbow |
End Connection Type | Compression, Threaded |
For Tube OD | 10 mm |
Fitting Body Material | Steel |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type Compression, Fitting Side B Connection Type NPT, Fitting Material Steel, Fitting Side A Tube Outer Diameter 10 mm, Maximum Operating Pressure 9,137 psi, Overall Length 34 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Thread Size B 1/4-18, Series Ermeto DIN, System of Measurement Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER MFG Stem Kit-Rh (3000-0000)
- THRIFCO PLUMBING 3/4 Inch Threaded PVC Ball Valve, Blue Handle, Heavy Duty (6415221)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Thermoplastic Utility Sink (040 US6000)
- DANCO Flush Valve Seal (9D00080955)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3603 08 10)
- LEGRIS Metric Push-to-Connect Fitting (3129 04 13)
- PARKER Pipe Fitting Low Lead (L222P-8-8)
- LEGRIS Metric Push-to-Connect Fitting (3118 06 10)
- AIRWAY 1/4" JIC 316 SS Cap (0304C-04SS)
- PARKER Male Run Tee, 45 deg., Brass, Flare, 5/8 In. (151F-10-8)
- LEGRIS Metric Push-to-Connect Fitting (CLIP 06 00)
- Ermeto Flared Tube Fittings