Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # WE08LL1/8NPTCFX
Zoro # G904223410
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Pipe Size 1/8 in
- Fitting Side B Connection Type NPT
- Fitting Side A Tube Outer Diameter 8 mm
- Fitting Side A Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # WE08LL1/8NPTCFX
- Zoro # G904223410
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 8 mm |
Thread Size B | 1/8-27 |
Overall Length | 23 mm |
Fitting Side B Pipe Size | 1/8 in |
Threading Size | 1/8-27 |
For Tube Outside Diameter | 8 mm |
Fitting Pipe Size | 1/8 in |
Details
Item | Steel tube fitting |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Fitting Side B Connection Type | NPT |
Fitting Side A Connection Type | Compression |
Fitting Material | Steel |
Series | Ermeto DIN |
System of Measurement | Metric |
Application | Gases, Oils |
Maximum Operating Pressure | 1,450 psi |
For Tube OD | 8 mm |
End Connection Type | Compression, Threaded |
Fitting Shape | Elbow |
Connection Type | Compression x NPT |
Fitting Body Material | Steel |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type Compression, Fitting Side B Connection Type NPT, Fitting Material Steel, Fitting Side A Tube Outer Diameter 8 mm, Maximum Operating Pressure 1,450 psi, Overall Length 23 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Thread Size B 1/8-27, Series Ermeto DIN, System of Measurement Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Avado Single Hole Kitchen Faucet, Pull-down Spray, Lustrous Steel (LKAV3031LS)
- JOMAR VALVE Brass Ball Valve, MNPT, 3/8" T-handle (JF-100TFM)
- HOSE MASTER 2" Dia x 12" L 316 SS Flexible Metal Hose (GZ200FLXFL120)
- CASH VALVE Pressure Regulator, 1/2 In, 75 to 200 psi (8361-0138)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-6-4)
- PARKER 5/8-18" Flare Brass Union Reducer 10PK (42F-6-5)
- AIRWAY 1/4" JIC x O-Ring Boss 316 SS Male 90 Degree Elbow (6801-0404NWOSS)
- PARKER 1/8" MNPS x 1/4" Flare Brass 90 Degree Elbow 10PK (249IFHD-4-2)
- EVERFLOW 3/8" Flare x 1/8" MIP Reducing 90° Elbow Pipe Fitting; Brass (F49R-3818)
- PARKER Male Straight Adapter, 45 deg., Flare (FAMS-64)
- PARKER Flare Fittings, Brass, 1 (664FHD-4-4)
- Ermeto Flared Tube Fittings