Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # WE08L1/4NPTCFX
Zoro # G604223413
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Pipe Size 1/4 in
- Series Ermeto DIN
- Application Gases, Oils
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # WE08L1/4NPTCFX
- Zoro # G604223413
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Pipe Size | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Thread Size B | 1/4-18 |
Overall Length | 29 mm |
Fitting Side A Tube Outer Diameter | 8 mm |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 8 mm |
Threading Size | 1/4-18 |
Details
Item | Steel tube fitting |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Series | Ermeto DIN |
Application | Gases, Oils |
System of Measurement | Metric |
Fitting Material | Steel |
Maximum Operating Pressure | 4,568 psi |
Fitting Side A Connection Type | Compression |
Fitting Side B Connection Type | NPT |
Connection Type | Compression x NPT |
End Connection Type | Compression, Threaded |
Fitting Shape | Elbow |
Fitting Body Material | Steel |
For Tube OD | 8 mm |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type Compression, Fitting Side B Connection Type NPT, Fitting Material Steel, Fitting Side A Tube Outer Diameter 8 mm, Maximum Operating Pressure 4,568 psi, Overall Length 29 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Thread Size B 1/4-18, Series Ermeto DIN, System of Measurement Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" FNPT Galvanized 90 Degree Elbow (2WE82)
- DIXON Adapter, 3 x 4 In, Male Adapter x MNPT (3040-F-AL)
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 5 Micron, 4-1/2" O.D., 20 in H (255494-75)
- ZORO SELECT 1/4" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P623)
- PARKER 3/16" Inverted Flare x MNPS Brass Flare Nut 10PK (41IF-3)
- EVERFLOW 5/16" Flat Short Nut for Flare Pipe Fittings; Brass (F41S-516)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10, Flare Thread Size: 5/8-18 (48F-6-4)
- ANDERSON METALS 3/8 in. Flare in. Brass Pol Fitting (55205AMC AH)
- PARKER Flare Fittings, Brass, 1-3/8 (43F-6-10)
- LEGRIS Metric Push-to-Connect Fitting (3149 04 19)
- AIRWAY 1/4" Flare x O-Ring Boss 316 SS Male Connector (6400-0404SS)
- Ermeto Flared Tube Fittings