Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # WE06L1/8NPTCFX
Zoro # G304223409
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Pipe Size 1/8 in
- Fitting Side A Tube Outer Diameter 6 mm
- Maximum Operating Pressure 4,568 psi
- Fitting Side A Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # WE06L1/8NPTCFX
- Zoro # G304223409
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Pipe Size | 1/8 in |
Overall Length | 27 mm |
Thread Size B | 1/8-27 |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 6 mm |
Threading Size | 1/8-27 |
Details
Item | Steel tube fitting |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Maximum Operating Pressure | 4,568 psi |
Fitting Side A Connection Type | Compression |
Fitting Material | Steel |
Series | Ermeto DIN |
System of Measurement | Metric |
Fitting Side B Connection Type | NPT |
Application | Gases, Oils |
Fitting Shape | Elbow |
End Connection Type | Compression, Threaded |
For Tube OD | 6 mm |
Connection Type | Compression x NPT |
Fitting Body Material | Steel |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type Compression, Fitting Side B Connection Type NPT, Fitting Material Steel, Fitting Side A Tube Outer Diameter 6 mm, Maximum Operating Pressure 4,568 psi, Overall Length 27 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Thread Size B 1/8-27, Series Ermeto DIN, System of Measurement Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 100 Ft, Blue (PE38-ABU)
- GRUVLOK Rigid Coupling, Ductile Iron, 3", Grooved (0390211126)
- ADVANCE TABCO 2 Stat ADA NSF 14 Ga. 304 SS Floor Mounted Sink - Faucet Included (FS-FM-40-ADA-F)
- DAYTON Filter Cartridge, 30 Mesh (2MYT5)
- THRIFCO PLUMBING #39 1/4 Inch Brass Flare Plug (6939002)
- PARKER Male Branch Tee, 45 deg, Tube x MNPT, PK10 (145F-4-4)
- PARKER Flare Fittings, Brass, 1-15/16 (VS149F-4-6)
- ZORO SELECT 1/2" x 1/4" Low Lead Brass Male Elbow (704049-0408)
- LEGRIS Metric Push-to-Connect Fitting (3149 08 13)
- PARKER Flare Fittings, Brass, 1-13/32 (VS48F-6-6)
- TEST PRODUCTS INTL Flare Fitting, 3/8 x 1/4 (FA-3X2)
- Ermeto Tube Fittings