Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # WE06L1/4NPTCFX
Zoro # G504223414
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Pipe Size 1/4 in
- System of Measurement Metric
- Fitting Side B Pipe Size 1/4 in
- Series Ermeto DIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # WE06L1/4NPTCFX
- Zoro # G504223414
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Pipe Size | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 6 mm |
Thread Size B | 1/4-18 |
Overall Length | 29 mm |
For Tube Outside Diameter | 6 mm |
Fitting Pipe Size | 1/4 in |
Threading Size | 1/4-18 |
Details
Item | Steel tube fitting |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
System of Measurement | Metric |
Series | Ermeto DIN |
Fitting Side B Connection Type | NPT |
Fitting Material | Steel |
Application | Gases, Oils |
Maximum Operating Pressure | 4,568 psi |
Fitting Side A Connection Type | Compression |
Fitting Shape | Elbow |
End Connection Type | Compression, Threaded |
For Tube OD | 6 mm |
Fitting Body Material | Steel |
Connection Type | Compression x NPT |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type Compression, Fitting Side B Connection Type NPT, Fitting Material Steel, Fitting Side A Tube Outer Diameter 6 mm, Maximum Operating Pressure 4,568 psi, Overall Length 29 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Thread Size B 1/4-18, Series Ermeto DIN, System of Measurement Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (6GD07)
- KOHLER Assembly, Toe Tap (1145638-0)
- THRIFCO PLUMBING 1-1/4 X 1 Hex Bushing Stainless Steel, Bulk (8918068)
- LIPPERT 34IN X 34IN NEO ANGLE SHOWER SURROUND; SLATE FINISH; 68IN TALL - PARCHMENT (306203)
- LEGRIS All Metal Push to Connect Fitting (3805 10 14)
- ANDERSON METALS Elbow 5/8Flare X 3/4Mpt Lf (754049-1012)
- THRIFCO PLUMBING #39 5/16 Inch Brass Flare Plug 2/Pack (4401301)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Straight Adapter - 1/4" OD x 1/8" FNPT (ZUSA-TF-37FL-10)
- MEC Single Piece Adapter Brass M Pol x 1/2 in. FNPT (ME357)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10, Flare Thread Size: 3/4-16 (149F-8-4)
- PARKER Union, 45 deg., Brass, Tube, 3/16 In., PK10 (42F-3)
- Ermeto Flared Tube Fittings