Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GEO28LMOMDCF
Zoro # G304260701
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Side B Tube Outer Diameter 33 mm
- Fitting Side B Connection Type Compression
- Fitting Material Steel
- Thread Size A M36 x 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GEO28LMOMDCF
- Zoro # G304260701
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 33 mm |
Thread Size A | M36 x 2 |
Overall Length | 39 mm |
For Tube Outside Diameter | 33 mm |
Threading Size | M36 x 2 |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Fitting Side B Connection Type | Compression |
Fitting Material | Steel |
Maximum Operating Pressure | 3,625 psi |
Application | Gases, Oils |
Series | Ermeto DIN |
Fitting Side A Connection Type | Metric |
For Tube OD | 33 mm |
Fitting Body Material | Steel |
Connection Type | Metric x Compression |
Fitting Shape | Adapter |
End Connection Type | Compression, Threaded |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type Metric, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 33 mm, Maximum Operating Pressure 3,625 psi, Overall Length 39 mm, Specific Fitting Shape Straight Adapter, Thread Size A M36 x 2, Series Ermeto DIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3109 10 10)
- PARKER Brass Countersunk Hex Head Plug, MNPT, 1/8" Pipe Size (219P-2)
- ZORO SELECT CPVC Flange, Schedule 80, 2" Pipe Size, Spigot (9856-020)
- B & K Nibco 1 in. FTG X 1 in. D Press Copper 90 Degree Elbow 1 pk (9059205PCU)
- PARKER 3/16" Inverted Flare x MNPS Brass Flare Nut 10PK (41IF-3)
- PARKER 3/4" Flare x FNPS Brass Swivel 90 Degree Elbow 5PK (166FSV-12-12)
- EVERFLOW 3/8" Flare x MIP 90° Elbow Pipe Fitting; Brass (F49-38)
- THRIFCO PLUMBING #40 5/16 Inch Brass Flare Cap 2/Pack (4401302)
- ZORO SELECT 3/8" Female Flare Low Lead Brass Short Nut (704014-06)
- AIRWAY 3/8" Flare x JIC 316 SS Male 45 Degree Elbow (6502-0606SS)
- LEGRIS Metric Push-to-Connect Fitting, Polymer (3151 04 00)
- Ermeto Tube Fittings