Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GEO22LM27X2OMDCF
Zoro # G904260729
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Thread Size A M30 x 2
- Fitting Side B Tube Outer Diameter 27 mm
- Series Ermeto DIN
- Application Gases, Oils
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GEO22LM27X2OMDCF
- Zoro # G904260729
- Country of Origin Poland
- Category Flared Tube Fittings
Dimensions
Thread Size A | M30 x 2 |
Fitting Side B Tube Outer Diameter | 27 mm |
Overall Length | 33 mm |
For Tube Outside Diameter | 27 mm |
Threading Size | M30 x 2 |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Series | Ermeto DIN |
Application | Gases, Oils |
Maximum Operating Pressure | 3,625 psi |
Fitting Side A Connection Type | Metric |
Fitting Side B Connection Type | Compression |
Fitting Material | Steel |
Fitting Body Material | Steel |
End Connection Type | Compression, Threaded |
Connection Type | Metric x Compression |
For Tube OD | 27 mm |
Fitting Shape | Adapter |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type Metric, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 27 mm, Maximum Operating Pressure 3,625 psi, Overall Length 33 mm, Specific Fitting Shape Straight Adapter, Thread Size A M30 x 2, Series Ermeto DIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Connector, Carbon Stl, A-LOKxM, 1/4Inx3/8In (4MSC6N-S)
- DELTA Delta Dryden Double Robe Hook (75135)
- APG 2" Aluminum Part E (320EAL)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 300 (4316000450)
- EVERFLOW 3/8" Flare x 3/4" FIP Reducing Adapter Pipe Fitting; Brass (F46R-3834)
- AIRWAY 3/8" Flare 316 SS Male Straight Union (2403-0606SS)
- PARKER Male Run Tee, Brass, Tube x MNPT, PK10 (151F-4-4)
- PARKER 1/2" Inverted Flare x MNPS Brass Flare Nut 10PK (41IF-8)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Straight Adapter - 1/4" OD x 1/8" FNPT (ZUSA-TF-37FL-10)
- PARKER Male Elbow, Brass, Tube x MNPT, PK10 (159F-4-4)
- AIRWAY 1/2" Flare 316 SS Male Straight Union (2403-0808SS)
- Ermeto Tube Fittings