Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GEO20SMOMDCF
Zoro # G004260681
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Series Ermeto DIN
- Thread Size A M30 x 2
- Overall Length 42 mm
- Fitting Side B Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GEO20SMOMDCF
- Zoro # G004260681
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Thread Size A | M30 x 2 |
Overall Length | 42 mm |
Fitting Side B Tube Outer Diameter | 27 mm |
For Tube Outside Diameter | 27 mm |
Threading Size | M30 x 2 |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Series | Ermeto DIN |
Fitting Side B Connection Type | Compression |
Fitting Side A Connection Type | Metric |
Fitting Material | Steel |
Maximum Operating Pressure | 6,091 psi |
Application | Gases, Oils |
End Connection Type | Compression, Threaded |
Fitting Body Material | Steel |
Fitting Shape | Adapter |
For Tube OD | 27 mm |
Connection Type | Metric x Compression |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type Metric, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 27 mm, Maximum Operating Pressure 6,091 psi, Overall Length 42 mm, Specific Fitting Shape Straight Adapter, Thread Size A M30 x 2, Series Ermeto DIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Riverby 33" X 22" X 9-5/8" Top-Mount (5871-1A2-96)
- MOEN Chrome Cycling Tub/Shower (46301CGR)
- BASICWISE Tall Freestanding Linen Tower, Bathroom Cabinet with 2 Open shelves, 3 Drawers, and a Closet, Black (QI004611.BK)
- TECHNIFIT Fitting, PTC, Union Reducer "Y", 5/16"to 1/4" (PW5/16-1/4)
- JONES STEPHENS 5/8in. Brass Flare Cap (F40022)
- GIZMO 738107-16 1 in. Brass 45 Degree; Cast Elbow (GI565823)
- PARKER Cap, Brass, Tube, 1/4 In., 7/16-20, PK10 (640F-4)
- PARKER Cap, 45 deg., PFA and PVDF, Flare, 3/8 In. (FCAP-6)
- PARKER Elbow, 90 Degree, 1/2 In Tube Sz (FAME-88)
- THRIFCO PLUMBING #46 1/2 Inch X 3/4 Inch Brass Flare FIP Adapter (6946019)
- ZORO SELECT 1/4" Male Flare Low Lead Brass Union (704042-04)
- Ermeto Tube Fittings