Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GEO18LMOMDCF
Zoro # G904260712
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Side B Tube Outer Diameter 22 mm
- Application Gases, Oils
- Overall Length 31 mm
- Fitting Side B Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ermeto
- MFR # GEO18LMOMDCF
- Zoro # G904260712
- Country of Origin Poland
- Category Flared Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 22 mm |
Overall Length | 31 mm |
Thread Size A | M26 x 1.5 |
Threading Size | M26 x 1.5 |
For Tube Outside Diameter | 22 mm |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Application | Gases, Oils |
Fitting Side B Connection Type | Compression |
Fitting Side A Connection Type | Metric |
Fitting Material | Steel |
Maximum Operating Pressure | 5,801 psi |
Series | Ermeto DIN |
End Connection Type | Compression, Threaded |
For Tube OD | 22 mm |
Fitting Shape | Adapter |
Fitting Body Material | Steel |
Connection Type | Metric x Compression |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type Metric, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 22 mm, Maximum Operating Pressure 5,801 psi, Overall Length 31 mm, Specific Fitting Shape Straight Adapter, Thread Size A M26 x 1.5, Series Ermeto DIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Recess Bath, 60 in L, 30 in W, White, Americast(R) (2390202.020)
- B & K HOSE BIBB 1/2""MX3/4""M (103-203)
- ZURN Flushvalve, Battery Powered, 1.6 gpf (ZER6000-WS1.0001)
- WATTS Pressure Regulator, 1/8 In, 0 to 60 psi (1/8 LF560 0-60)
- EVERFLOW 3/8" Flare x 1/2" MIP Reducing Adapter Pipe Fitting; Brass (F48R-3812)
- PARKER 1/4" MNPS x 3/8" Flare Brass Connector 10PK (48IFHD-6-4)
- AIRWAY 3/8" Flare x O-Ring Boss 316 SS Male Connector (6400-0606SS)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-1008)
- EVERFLOW 3/8" x 1/4" Reducing Short Nut for Flare Pipe Fittings; Forged Brass (F41FSR-3814)
- LEGRIS Metric Push-to-Connect Fitting (3166 06 12)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (159F-6-4)
- Ermeto Flared Tube Fittings