Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GEO16SMOMDCF
Zoro # G004260674
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Side B Connection Type Compression
- Series Ermeto DIN
- Application Gases, Oils
- Thread Size A M24 x 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GEO16SMOMDCF
- Zoro # G004260674
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Thread Size A | M24 x 1.5 |
Fitting Side B Tube Outer Diameter | 22 mm |
Overall Length | 37 mm |
For Tube Outside Diameter | 22 mm |
Threading Size | M24 x 1.5 |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Fitting Side B Connection Type | Compression |
Series | Ermeto DIN |
Application | Gases, Oils |
Fitting Material | Steel |
Fitting Side A Connection Type | Metric |
Maximum Operating Pressure | 9,137 psi |
End Connection Type | Compression, Threaded |
Fitting Shape | Adapter |
Connection Type | Metric x Compression |
For Tube OD | 22 mm |
Fitting Body Material | Steel |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type Metric, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 22 mm, Maximum Operating Pressure 9,137 psi, Overall Length 37 mm, Specific Fitting Shape Straight Adapter, Thread Size A M24 x 1.5, Series Ermeto DIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTERER Plastic Ball Rod Nut, for use with 941-652 Ball Rod Assembly (941-410)
- ZORO SELECT Water Heater Platform, Wall Mount (40-SWHP-W)
- DIXON BR Angle Valve, FNPT Inlet 2-1/2" (AV250-I)
- HAYWARD FLOW CONTROL 2", PVC, Screen (YSX1020022)
- ZORO SELECT Swivel Connector, Low Lead Brass, 1000 psi (704070-06)
- EVERFLOW 3/8" Flare x FIP 90° Elbow Pipe Fitting; Brass (F50-38)
- PARKER Elbow, 45 deg., Low Lead Brass, Flare (L249F-4-4)
- PARKER Male Run Tee, Brass, Tube x MNPT, PK10 (151F-4-2)
- LEGRIS Metric Push-to-Connect Fitting (3136 08 13)
- AIRWAY 1/4" Flare x JIC 316 SS Male 90 Degree Elbow (6500-0404SS)
- EVERFLOW 3/4" Flare x FIP Adapter Pipe Fitting; Brass (F46-34)
- Ermeto Flared Tube Fittings