Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GEO15LMOMDCF
Zoro # G204260702
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Overall Length 29 mm
- Fitting Material Steel
- Thread Size A M22 x 1.5
- Fitting Side B Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GEO15LMOMDCF
- Zoro # G204260702
- Country of Origin Poland
- Category Flared Tube Fittings
Dimensions
Overall Length | 29 mm |
Thread Size A | M22 x 1.5 |
Fitting Side B Tube Outer Diameter | 18 mm |
For Tube Outside Diameter | 18 mm |
Threading Size | M22 x 1.5 |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Fitting Material | Steel |
Fitting Side B Connection Type | Compression |
Application | Gases, Oils |
Series | Ermeto DIN |
Maximum Operating Pressure | 5,801 psi |
Fitting Side A Connection Type | Metric |
End Connection Type | Compression, Threaded |
Fitting Shape | Adapter |
For Tube OD | 18 mm |
Connection Type | Metric x Compression |
Fitting Body Material | Steel |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type Metric, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 18 mm, Maximum Operating Pressure 5,801 psi, Overall Length 29 mm, Specific Fitting Shape Straight Adapter, Thread Size A M22 x 1.5, Series Ermeto DIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x FNPT, 1 in Pipe Size (411010)
- RHEEM Resistored MWD Element, Copper, 480V, 6000W (SP10873QL)
- CUSH-A-NATOR Cushioned Clamp, Std, 4-1/2 in. Tube, 304SS (CN72SS)
- DELTA Delta Plug Button/Screw, Roman Tub, Chrm (RP18358)
- PARKER Union, 45 deg., Brass, Tube, 3/16 In., PK10 (42F-3)
- EVERFLOW 3/8" Flare x MIP 90° Elbow Pipe Fitting; Brass (F49-38)
- LEGRIS Metric Push-to-Connect Fitting (3149 10 17)
- PARKER Brass Metric Compression Fitting (0127 08 00)
- PARKER 3/8" Inverted Flare x MNPS Brass Union 10PK (42IFHD-6)
- ATC 1/4 in. Flare Brass Nut (6JC050810721033)
- EVERFLOW 1/2" x 1/4" Flare Reducing Union Pipe Fitting; Brass (F42R-121214)
- Ermeto Tube Fittings