Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GEO12SMOMDCF
Zoro # G004260667
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Gases, Oils
- Fitting Side B Connection Type Compression
- Thread Size A M20 x 1.5
- Maximum Operating Pressure 9,137 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GEO12SMOMDCF
- Zoro # G004260667
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Thread Size A | M20 x 1.5 |
Overall Length | 33 mm |
Fitting Side B Tube Outer Diameter | 18 mm |
Threading Size | M20 x 1.5 |
For Tube Outside Diameter | 18 mm |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Application | Gases, Oils |
Fitting Side B Connection Type | Compression |
Maximum Operating Pressure | 9,137 psi |
Fitting Side A Connection Type | Metric |
Series | Ermeto DIN |
Fitting Material | Steel |
Fitting Shape | Adapter |
For Tube OD | 18 mm |
End Connection Type | Compression, Threaded |
Fitting Body Material | Steel |
Connection Type | Metric x Compression |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type Metric, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 18 mm, Maximum Operating Pressure 9,137 psi, Overall Length 33 mm, Specific Fitting Shape Straight Adapter, Thread Size A M20 x 1.5, Series Ermeto DIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" Tri-Clamp End Tee, Short Outlet - 304SS (7MPS-2-304)
- WATCO 600 Series 16 in. Sch. 40 PVC Bath Waste w-Push Pull Bath Stopper, Chrome (600-PP-PVC-CP)
- BASO K16Ba-60 60" Husky Screw In Type (K16BA-60)
- TOTO TORNADO FLUSH Commercial Flushometer Wall-Mounted Toilet, Elongated Cotton White (CT728CUVG#01)
- PARKER 3/4" Flare x FNPS Brass Swivel 90 Degree Elbow 5PK (166FSV-12-12)
- PARKER 3/8" Copper Seal Bonnet PK 10 (3GF-6)
- LEGRIS Metric Push-to-Connect Fitting (3149 06 13)
- PARKER 1/4" Inverted Flare x MNPS Brass Union 10PK (42IFHD-4)
- PARKER Pipe Fitting Low Lead (L209P-12-8)
- THRIFCO PLUMBING #48 1/2 Inch x 1/4 Inch Brass Flare MIP Adapter (9448017)
- PARKER Male Connector, Low Lead Brass, Flare (L48F-8-8)
- Ermeto Tube Fittings