Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GEO10SMOMDCF
Zoro # G004260629
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Material Steel
- Fitting Side A Connection Type Metric
- Fitting Side B Connection Type Compression
- Series Ermeto DIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GEO10SMOMDCF
- Zoro # G004260629
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 16 mm |
Thread Size A | M18 x 1.5 |
Overall Length | 31 mm |
For Tube Outside Diameter | 16 mm |
Threading Size | M18 x 1.5 |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Fitting Material | Steel |
Fitting Side A Connection Type | Metric |
Fitting Side B Connection Type | Compression |
Series | Ermeto DIN |
Maximum Operating Pressure | 11,603 psi |
Application | Gases, Oils |
Connection Type | Metric x Compression |
Fitting Shape | Adapter |
For Tube OD | 16 mm |
End Connection Type | Compression, Threaded |
Fitting Body Material | Steel |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type Metric, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 16 mm, Maximum Operating Pressure 11,603 psi, Overall Length 31 mm, Specific Fitting Shape Straight Adapter, Thread Size A M18 x 1.5, Series Ermeto DIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Delta Fauct Con, 20", Flex 3/8" ODxCOMP, SS (S04242)
- PARKER 3/4" Flare x Solder Brass Adapter (43F-12-12)
- ZORO SELECT 1/2" MNPT x 3" TBE Red Brass Pipe Nipple Sch 80 (463-030X)
- VIEGA Viega ProPress union, 2" x 2" (79755)
- LEGRIS Metric Push-to-Connect Fitting (3106 04 08)
- LEGRIS Metric Push-to-Connect Fitting (3281 03 09)
- PARKER 1/2" Flare x MNPS Brass Connector 10PK (48IFHD-8-8)
- PARKER Male Straight Adapter, 45 deg., Flare (FAMS-84)
- ZORO SELECT 1/2" Male Flare Low Lead Brass Plug (704039-08)
- PARKER Flare Fittings, Brass, 1-1/8 (1F-4-8)
- ANDERSON METALS Elbow 5/8Flare X 3/4Mpt Lf (754049-1012)
- Ermeto Tube Fittings