Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GEO10LMOMDCF
Zoro # G204260658
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Overall Length 26 mm
- Application Gases, Oils
- Fitting Side A Connection Type Metric
- Series Ermeto DIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ermeto
- MFR # GEO10LMOMDCF
- Zoro # G204260658
- Country of Origin Poland
- Category Flared Tube Fittings
Dimensions
Overall Length | 26 mm |
Fitting Side B Tube Outer Diameter | 14 mm |
Thread Size A | M16 x 1.5 |
Threading Size | M16 x 1.5 |
For Tube Outside Diameter | 14 mm |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Application | Gases, Oils |
Fitting Side A Connection Type | Metric |
Series | Ermeto DIN |
Maximum Operating Pressure | 7,251 psi |
Fitting Side B Connection Type | Compression |
Fitting Material | Steel |
Connection Type | Metric x Compression |
End Connection Type | Compression, Threaded |
For Tube OD | 14 mm |
Fitting Shape | Adapter |
Fitting Body Material | Steel |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type Metric, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 14 mm, Maximum Operating Pressure 7,251 psi, Overall Length 26 mm, Specific Fitting Shape Straight Adapter, Thread Size A M16 x 1.5, Series Ermeto DIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Woven Filter Cartridge, 0.9 gpm, 0.5 Micron, 2-1/4" O.D., 9 3/4 in H (D-30A)
- HOME-FLEX Underground 1/2X100Ft Yl (19-0593100)
- JOMAR VALVE Dielectric Union Blck Iron, FIPxFIP, 3/4" (DU)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 3/4" Pipe Size (6RCT9)
- PARKER Union, 45 deg., Brass, Tube, 3/4 In., PK10 (42F-12)
- ZORO SELECT Union, Inverted, Flare x Flare, PK10 (5ZVT0)
- LEGRIS Metric Push-to-Connect Fitting (3168 08 06)
- LEGRIS All Metal Push to Connect Fitting (3801 08 10)
- VIBRANT 8AN Flare to 8AN Straight Cut Adapter Fitting with O-Ring (V32-16831)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-4-2)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0806)
- Ermeto Flared Tube Fittings