Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GEO08SMOMDCF
Zoro # G704260721
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Maximum Operating Pressure 11,603 psi
- Fitting Side B Tube Outer Diameter 14 mm
- Thread Size A M16 x 1.5
- Overall Length 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GEO08SMOMDCF
- Zoro # G704260721
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 14 mm |
Thread Size A | M16 x 1.5 |
Overall Length | 30 mm |
Threading Size | M16 x 1.5 |
For Tube Outside Diameter | 14 mm |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Maximum Operating Pressure | 11,603 psi |
Fitting Material | Steel |
Fitting Side A Connection Type | Metric |
Series | Ermeto DIN |
Fitting Side B Connection Type | Compression |
Application | Gases, Oils |
Connection Type | Metric x Compression |
Fitting Body Material | Steel |
End Connection Type | Compression, Threaded |
For Tube OD | 14 mm |
Fitting Shape | Adapter |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type Metric, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 14 mm, Maximum Operating Pressure 11,603 psi, Overall Length 30 mm, Specific Fitting Shape Straight Adapter, Thread Size A M16 x 1.5, Series Ermeto DIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORGREN Barbed, Threaded Swivel Tee, 5/32 in Tube Size, Brass (Threaded Body); PBT (Body), Gray, 10 PK (M02670403)
- TEST PRODUCTS INTERNATIONAL Silcon Tubing, 3/8" ID, 6 ft (A774)
- ROTHENBERGER Pipe/Cable/Sonde Locator, 15 Ft Depth (69001)
- PARKER ACCESS VALVE (AVUS-44)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Sleeve for 1/2" OD (ZUSA-TF-37FL-66)
- TEST PRODUCTS INTL Flare Fitting1/2 x 1/2 (FA-4)
- EVERFLOW 3/8" Flare x 1/2" FIP Reducing Adapter Pipe Fitting; Brass (F46R-3812)
- LEGRIS Metric Push-to-Connect Fitting (3133 08 13)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-6-2)
- LEGRIS All Metal Push to Connect Fitting (3889 12 14)
- PARKER 5/8" Male Flare x 3/4" Female Flare Extruded Reducer 5PK (661FHD-10-12)
- Ermeto Tube Fittings