Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GEO08LMOMDCF
Zoro # G404260649
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Material Steel
- Maximum Operating Pressure 7,251 psi
- Fitting Side B Tube Outer Diameter 12 mm
- Fitting Side A Connection Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GEO08LMOMDCF
- Zoro # G404260649
- Country of Origin Poland
- Category Flared Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 12 mm |
Overall Length | 25 mm |
Thread Size A | M14 x 1.5 |
For Tube Outside Diameter | 12 mm |
Threading Size | M14 x 1.5 |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Fitting Material | Steel |
Maximum Operating Pressure | 7,251 psi |
Fitting Side A Connection Type | Metric |
Application | Gases, Oils |
Series | Ermeto DIN |
Fitting Side B Connection Type | Compression |
Fitting Body Material | Steel |
End Connection Type | Compression, Threaded |
Fitting Shape | Adapter |
Connection Type | Metric x Compression |
For Tube OD | 12 mm |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type Metric, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 12 mm, Maximum Operating Pressure 7,251 psi, Overall Length 25 mm, Specific Fitting Shape Straight Adapter, Thread Size A M14 x 1.5, Series Ermeto DIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Aprilaire 35ß Filter, PK 2 (35)
- APOLLO VALVES 1" Sweat Brass Ball Valve Inline (94A20501)
- WATERWAY PLASTICS Waterway Plastics WW4132020 22.5 deg Wye Socket (WW4132020)
- ELKAY Wall Mount 8-1/4" Spout (LK395A)
- AIRWAY 1" Flare 316 SS Male Straight Union (2403-1616SS)
- AIRWAY 1" Flare x MNPT 316 SS Male Connector (J16CBO)
- AIRWAY 3/8" Flare 316 SS Male Straight Union (2403-0606SS)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-5-2)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10, Max. Pressure: 750 psi (48F-8-6)
- ZORO SELECT Swivel Connector, Low Lead Brass, 1000 psi (704070-04)
- THRIFCO PLUMBING #40 5/16 Inch Brass Flare Cap 2/Pack (4401302)
- Ermeto Flared Tube Fittings