Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GEO06SMOMDCF
Zoro # G004260711
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Maximum Operating Pressure 11,603 psi
- Overall Length 28 mm
- Thread Size A M14 x 1.5
- Series Ermeto DIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GEO06SMOMDCF
- Zoro # G004260711
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Overall Length | 28 mm |
Thread Size A | M14 x 1.5 |
Fitting Side B Tube Outer Diameter | 12 mm |
For Tube Outside Diameter | 12 mm |
Threading Size | M14 x 1.5 |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Maximum Operating Pressure | 11,603 psi |
Series | Ermeto DIN |
Fitting Side B Connection Type | Compression |
Application | Gases, Oils |
Fitting Material | Steel |
Fitting Side A Connection Type | Metric |
Fitting Shape | Adapter |
End Connection Type | Compression, Threaded |
Connection Type | Metric x Compression |
Fitting Body Material | Steel |
For Tube OD | 12 mm |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type Metric, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 12 mm, Maximum Operating Pressure 11,603 psi, Overall Length 28 mm, Specific Fitting Shape Straight Adapter, Thread Size A M14 x 1.5, Series Ermeto DIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1-1/4" PlumBite Push On 90° Elbow (C77428LF)
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 2" Pipe Size, FNPT (9855-020)
- ZURN Grease Interceptor w/ Drawoff Flow Co (GT2700-25-2IP-DO)
- BONOMI Ball Valve, 2" Pipe, Lever Handle (720016-2)
- PARKER Union, 45 deg., Brass, Tube, 1/4 In., PK10 (42F-4)
- PARKER 1/2" Flare x Solder Brass Adapter 10PK (43F-8-8)
- EVERFLOW 1/2" x 3/8" Flare Reducing Union Pipe Fitting; Brass (F42R-121238)
- PARKER Female Elbow, Brass, Tube x FNPT, PK10 (150F-6-6)
- PARKER 5/16" Flare Brass Union 10PK (42F-5)
- AIRWAY 3/8" JIC 316 SS Tube Nut (0318-06SS)
- REVERSE THREAD Male Flare (QC-A2L-LH)
- Ermeto Tube Fittings