Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GEO06LMOMDCF
Zoro # G704260646
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Material Steel
- Overall Length 23 mm
- Fitting Side B Tube Outer Diameter 10 mm
- Series Ermeto DIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GEO06LMOMDCF
- Zoro # G704260646
- Country of Origin Poland
- Category Flared Tube Fittings
Dimensions
Overall Length | 23 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
Thread Size A | M12 x 1.5 |
For Tube Outside Diameter | 10 mm |
Threading Size | M12 x 1.5 |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Fitting Material | Steel |
Series | Ermeto DIN |
Application | Gases, Oils |
Maximum Operating Pressure | 7,251 psi |
Fitting Side A Connection Type | Metric |
Fitting Side B Connection Type | Compression |
Fitting Shape | Adapter |
End Connection Type | Compression, Threaded |
Connection Type | Metric x Compression |
For Tube OD | 10 mm |
Fitting Body Material | Steel |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type Metric, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 10 mm, Maximum Operating Pressure 7,251 psi, Overall Length 23 mm, Specific Fitting Shape Straight Adapter, Thread Size A M12 x 1.5, Series Ermeto DIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Street Elbow, 90 Degrees, MNPT x FNPT, 1/2" Pipe Size (706116-08)
- RHEEM-RUUD 10 gal., 277 VAC, 21.7 Amps, Commercial Mini Tank Water Heater (EGSP10 277V)
- ANVIL 2" MNPT x 1-1/2" FNPT Galvanized Hex Bushing (0319907689)
- REDHAT 120V AC Brass Fuel Oil Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H021V)
- MR. HEATER SOFT NOSE POL 1/4"" MPT X (F273762)
- LEGRIS Metric Push-to-Connect Fitting (3106 06 10)
- LEGRIS Metric Push-to-Connect Fitting (3183 04 00)
- AIRWAY 3/8" Flare x JIC 316 SS Male 90 Degree Elbow (6500-0606SS)
- TEST PRODUCTS INTL Flare Fitting, 7/8 x 3/4 (FA-7X6)
- PARKER 1/8" MNPS x 1/4" Flare Brass 90 Degree Elbow 10PK (249IFHD-4-2)
- EVERFLOW 1/4" Flare Tee Pipe Fitting; Brass (F44-14)
- Ermeto Flared Tube Fittings