Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GEO06LLMOMDCF
Zoro # G904260637
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Gases, Oils
- Overall Length 19 1/2 mm
- Thread Size A M10 x 1
- Fitting Side B Connection Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GEO06LLMOMDCF
- Zoro # G904260637
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Overall Length | 19 1/2 mm |
Thread Size A | M10 x 1 |
Fitting Side B Tube Outer Diameter | 10 mm |
For Tube Outside Diameter | 10 mm |
Threading Size | M10 x 1 |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Application | Gases, Oils |
Fitting Side B Connection Type | Compression |
Fitting Material | Steel |
Series | Ermeto DIN |
Maximum Operating Pressure | 1,450 psi |
Fitting Side A Connection Type | Metric |
For Tube OD | 10 mm |
Fitting Shape | Adapter |
End Connection Type | Compression, Threaded |
Connection Type | Metric x Compression |
Fitting Body Material | Steel |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type Metric, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 10 mm, Maximum Operating Pressure 1,450 psi, Overall Length 19 1/2 mm, Specific Fitting Shape Straight Adapter, Thread Size A M10 x 1, Series Ermeto DIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO Valve Full Port Bronze Ball Valve, Size: 3/4in. , Non-Locking, Brnze, FP, MTG Pad, SS Lever and Nut (77-104-10)
- ELKAY 19 in W x 19.5 in L x 10.125 in H, Stainless Steel (DLR1919103)
- SMITH-COOPER 2" MNPT x 3" TBE Brass Pipe Nipple Sch 40 (4385013220)
- CHICAGO FAUCET Manual 3-3/8" Mount, Service Sink Faucet, Rough Chrome Plated (305-LEARCF)
- LEGRIS Metric Push-to-Connect Fitting (3106 06 10)
- EVERFLOW 5/8" x 1/2" Flare Reducing Union Pipe Fitting; Brass (F42R-585812)
- PARKER Elbow, 45 deg., Low Lead Brass, Flare (L249F-4-4)
- LEGRIS Metric Push-to-Connect Fitting (3169 06 19)
- PARKER Flare Fittings, Brass, 1 (664FHD-4-4)
- LEGRIS Metric Push-to-Connect Fitting (3109 10 17)
- LEGRIS Metric Push-to-Connect Fitting (3102 06 08)
- Ermeto Tube Fittings