Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE28LRCFX
Zoro # G304260725
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- System of Measurement Metric
- Fitting Side B Connection Type Compression
- Maximum Operating Pressure 2,320 psi
- Fitting Side B Tube Outer Diameter 28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE28LRCFX
- Zoro # G304260725
- Country of Origin Poland
- Category Flared Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 28 mm |
Overall Length | 34 mm |
Thread Size A | G 1 A |
Threading Size | G 1 A |
For Tube Outside Diameter | 28 mm |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
System of Measurement | Metric |
Fitting Side B Connection Type | Compression |
Maximum Operating Pressure | 2,320 psi |
Series | Ermeto DIN |
Fitting Material | Steel |
Fitting Side A Connection Type | BSPP |
Application | Gases, Oils |
End Connection Type | Compression, Threaded |
Fitting Shape | Adapter |
Fitting Body Material | Steel |
For Tube OD | 28 mm |
Connection Type | BSPP x Compression |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 28 mm, Maximum Operating Pressure 2,320 psi, Overall Length 34 mm, Specific Fitting Shape Straight Adapter, Thread Size A G 1 A, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression x 1/2" FNPT Brass Connector 10PK (66CA-6-8)
- DIXON T-Bolt Clamp, 8.25 to 8.56 in Nominal, 0.025 in Thick, 300 Stainless Steel (STBC850)
- WATTS Pressure Regulator, 1/4 In, 0 to 125 psi (p-60)
- VIEGA Viega MegaPressG 45 elbow, 1" x 1" (25241)
- THRIFCO PLUMBING #46 1/4 Inch Flare x 3/8 Inch FIP Brass Adapter (4401124)
- EVERFLOW 1/4" Long Nut for Flare Pipe Fittings; Brass (F41L-14)
- PARKER Female Straight Adapter, 45 deg., Flare (FAFS-88)
- PARKER Long Forged Nut, 45 deg., Brass, Tube, PK10 (14FL-4)
- LEGRIS Metric Push-to-Connect Fitting (3108 10 21)
- PARKER Flare Fittings, Brass, 1-15/16 (VS149F-4-6)
- EVERFLOW 1/2" Flare x 3/4" MIP Reducing Adapter Pipe Fitting; Brass (F48R-1234)
- Ermeto Tube Fittings