Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE28L15/16UNOMDCF
Zoro # G204260634
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Overall Length 34 mm
- Maximum Operating Pressure 2,320 psi
- System of Measurement Metric
- Fitting Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE28L15/16UNOMDCF
- Zoro # G204260634
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Overall Length | 34 mm |
Fitting Side B Tube Outer Diameter | 28 mm |
Thread Size A | 1 5/16-12UN-2A |
For Tube Outside Diameter | 28 mm |
Threading Size | 1 5/16-12UN-2A |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Maximum Operating Pressure | 2,320 psi |
System of Measurement | Metric |
Fitting Material | Steel |
Application | Gases, Oils |
Fitting Side A Connection Type | SAE-ORB |
Series | Ermeto DIN |
For Tube OD | 28 mm |
End Connection Type | Threaded |
Fitting Shape | Adapter |
Fitting Body Material | Steel |
Connection Type | SAE-ORB |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type SAE-ORB, Fitting Material Steel, Fitting Side B Tube Outer Diameter 28 mm, Maximum Operating Pressure 2,320 psi, Overall Length 34 mm, Specific Fitting Shape Straight Adapter, Thread Size A 1 5/16-12UN-2A, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 30" L, Wall Mount, Stainless Steel, Safety Rail/Bar, Satin (4WMH6)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 4 in x 4 in x 3 in Pipe Size (801-422)
- FLOW PLUS Ball Valve, 3/4", 1000 psi, CF8M, 2 pcs (07B016666RRSE)
- KEURIG Omnipure Filter Cartridge KQ8 for K150P, B3000SE, & Bolt (KQ8)
- GENERAC 3-8 in. Flare Adapter X 3-8 in. Compression Adapter (54822-0606)
- LEGRIS Metric Push-to-Connect Fitting (3116 14 00)
- LEGRIS All Metal Push to Connect Fitting (3889 12 14)
- PARKER 1/4" MNPS x 3/8" Flare Brass Female Connector 10PK (46IFHD-6-4)
- PARKER 5/8" Flare Brass Plug 10PK (639F-10)
- LEGRIS All Metal Push to Connect Fitting (3666 60 62)
- PERFORM TOOL LED Road Flares, Pack of 3, 3PK (PTL-W2343)
- Ermeto Flared Tube Fittings