Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE25SRCFX
Zoro # G304260671
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Side B Tube Outer Diameter 25 mm
- Fitting Side A Connection Type BSPP
- Fitting Side B Connection Type Compression
- Series Ermeto DIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE25SRCFX
- Zoro # G304260671
- Country of Origin Poland
- Category Flared Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 25 mm |
Overall Length | 47 mm |
Thread Size A | G 1 A |
Threading Size | G 1 A |
For Tube Outside Diameter | 25 mm |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Fitting Side A Connection Type | BSPP |
Fitting Side B Connection Type | Compression |
Series | Ermeto DIN |
Application | Gases, Oils |
Maximum Operating Pressure | 3,625 psi |
Fitting Material | Steel |
System of Measurement | Metric |
For Tube OD | 25 mm |
End Connection Type | Compression, Threaded |
Fitting Body Material | Steel |
Connection Type | BSPP x Compression |
Fitting Shape | Adapter |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 25 mm, Maximum Operating Pressure 3,625 psi, Overall Length 47 mm, Specific Fitting Shape Straight Adapter, Thread Size A G 1 A, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (569-060)
- LEGEND VALVE 1/2" T-601 PVC BALL VALVE (201-303)
- CAMBRIDGE PLUMBING 29.5 L, 69 W, Gloss White Interior, Acrylic (ADES-DH-BN-SP)
- WATTS Plt-12 Expansion Tank (0067371)
- TEST PRODUCTS INTL Flare Fitting, 5/8 x 5/8 (FA-5)
- PARKER Cap, 45 deg., PFA and PVDF, Flare, 3/4 In. (FCAP-12)
- AIRWAY 1" Flare x MNPT 316 SS Male 90 Degree Elbow (J16MEBO)
- LEGRIS Metric Push-to-Connect Fitting (3108 10 21)
- PARKER Cap, 45 deg., PFA and PVDF, Flare, 1/2 In. (FCAP-8)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-6-2)
- PARKER Metric Compression Fitting, Brass, (222P-6-MI22)
- Ermeto Flared Tube Fittings