Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE25SR3/4CFX
Zoro # G904260682
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Maximum Operating Pressure 3,625 psi
- Thread Size A G 3/4 A
- System of Measurement Metric
- Fitting Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE25SR3/4CFX
- Zoro # G904260682
- Country of Origin Poland
- Category Flared Tube Fittings
Dimensions
Thread Size A | G 3/4 A |
Fitting Side B Tube Outer Diameter | 25 mm |
Overall Length | 47 mm |
Threading Size | G 3/4 A |
For Tube Outside Diameter | 25 mm |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Maximum Operating Pressure | 3,625 psi |
System of Measurement | Metric |
Fitting Material | Steel |
Fitting Side B Connection Type | Compression |
Fitting Side A Connection Type | BSPP |
Application | Gases, Oils |
Series | Ermeto DIN |
End Connection Type | Compression, Threaded |
Fitting Shape | Adapter |
For Tube OD | 25 mm |
Connection Type | BSPP x Compression |
Fitting Body Material | Steel |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 25 mm, Maximum Operating Pressure 3,625 psi, Overall Length 47 mm, Specific Fitting Shape Straight Adapter, Thread Size A G 3/4 A, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, HT, 2-1/8 in. Tube, 304SS (HT34SS)
- KINGSTON BRASS Heritage 6" Towel Ring, Polished Brass (BA1754PB)
- STEEL & OBRIEN 1-1/2" x 3/4" Tri-Clamp End x Male Pipe Thread - 2.187" Long 316 (21MP-1.5X.75-316)
- ROTHENBERGER Chain Pipe Vice 1/8 - 4" (70714)
- EVERFLOW 5/8" Flare Tee Pipe Fitting; Brass (F44-58)
- THRIFCO PLUMBING #48 1/4 Inch Flare x 1/4 Inch MIP Brass Adapter (4401134)
- PARKER 1/2" Flare x Solder Brass Adapter 10PK (43F-8-8)
- PARKER Union, 45 deg., Brass, Tube, 1/2 In., PK10 (42F-8)
- LEGRIS All Metal Push to Connect Fitting (3666 60 62)
- JONES STEPHENS 1/4in. Brass Flare Cap (F40019)
- FIRST ALERT BATTERY OPERATED RED FLARE (EB1-R)
- Ermeto Flared Tube Fittings