Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE25S1NPTCFX
Zoro # G304260695
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Side B Tube Outer Diameter 25 mm
- Fitting Material Steel
- Application Gases, Oils
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE25S1NPTCFX
- Zoro # G304260695
- Country of Origin Germany
- Category Flared Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 25 mm |
Thread Size A | 1-11 1/2 |
Overall Length | 69 mm |
Threading Size | 1-11 1/2 |
For Tube Outside Diameter | 25 mm |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Fitting Material | Steel |
Application | Gases, Oils |
System of Measurement | Metric |
Fitting Side A Connection Type | NPTF |
Series | Ermeto DIN |
Maximum Operating Pressure | 5,801 psi |
End Connection Type | Threaded |
Fitting Shape | Adapter |
Fitting Body Material | Steel |
Connection Type | NPTF |
For Tube OD | 25 mm |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type NPTF, Fitting Material Steel, Fitting Side B Tube Outer Diameter 25 mm, Maximum Operating Pressure 5,801 psi, Overall Length 69 mm, Specific Fitting Shape Straight Adapter, Thread Size A 1-11 1/2, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 5/8OD x 3/8OD x 1/4OD T587N L (114-424NL)
- PRECISION HOSE AND EXPANSION JOINTS Expansion Joint, 10", Single Arch EPDM (SA-160-EE)
- ELKAY Elkay Assy -Filter (Lk-Lead) White (51299C)
- FESTO Solenoid Valve VUVG-B10-B52-ZT-F-1T1L (VUVG-B10-B52-ZT-F-1T1L)
- SC JOHNSON 0.5 in. Brass Flare Nut, 6PK (207893)
- PARKER Brass Metric Compression Fitting (0127 08 00)
- MIDWEST FASTENER 3/8" x 3/8" Brass Union Fittings 4PK (76354)
- PARKER Male Straight Adapter, 45 deg., Flare (FAMS-44)
- LEGRIS Metric Push-to-Connect Fitting (3158 06 10)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-10-4)
- PARKER Male Run Tee, Brass, Tube x MNPT, PK10 (151F-4-4)
- Ermeto Flared Tube Fittings