Shop All Flared Tube Fittings
Ermeto
Steel tube fitting
Mfr # GE22LRCFX
Zoro # G404260717
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Gases, Oils
- Fitting Side B Connection Type Compression
- Fitting Side B Tube Outer Diameter 22 mm
- Thread Size A G 3/4 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ermeto
- MFR # GE22LRCFX
- Zoro # G404260717
- Country of Origin Poland
- Category Flared Tube Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 22 mm |
Thread Size A | G 3/4 A |
Thread Size B | G 3/4 A |
Overall Length | 33 mm |
Threading Size | G 3/4 A x G 3/4 A |
For Tube Outside Diameter | 22 mm |
Details
Item | Steel tube fitting |
Specific Fitting Shape | Straight Adapter |
Application | Gases, Oils |
Fitting Side B Connection Type | Compression |
Series | Ermeto DIN |
Maximum Operating Pressure | 2,320 psi |
Fitting Side A Connection Type | BSPP |
Fitting Material | Steel |
System of Measurement | Metric |
Connection Type | BSPP x Compression |
For Tube OD | 22 mm |
Fitting Body Material | Steel |
Fitting Shape | Adapter |
End Connection Type | Compression, Threaded |
Description
Steel tube fitting, Application Gases, Oils, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Compression, Fitting Material Steel, Fitting Side B Tube Outer Diameter 22 mm, Maximum Operating Pressure 2,320 psi, Overall Length 33 mm, Specific Fitting Shape Straight Adapter, Thread Size A G 3/4 A, Thread Size B G 3/4 A, Series Ermeto DIN, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Deck Mount Faucet Mounting Kit (BK-DMMK)
- PLAST-O-MATIC Adjustable Relief Valve, 1-1/2 In, 100 psi (RVDT150T-PP)
- VIEGA Viega MegaPressG 45 elbow, 2" x 2" (25256)
- ZORO SELECT PVC Sanitary Tee, Hub, 6 in x 6 in x 4 in Pipe Size (1WKV3)
- AIRWAY 5/16" JIC 316 SS Cap (0304C-05SS)
- MIDWEST FASTENER .559" x 3/4" 18-8 Stainless Steel Tube Inserts 3PK (35734)
- PARKER 5/16" Flare Brass Union 10PK (42F-5)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-10-8)
- PARKER Male Straight Adapter, 45 deg., Flare (FAMS-44)
- LEGRIS Metric All Metal Push-to-Connect Fitting (3699 14 17)
- PARKER Male Branch Tee, 45 deg, Tube x MNPT, PK10 (145F-4-2)
- Ermeto Flared Tube Fittings